
60" 1250/937W 240/208V Baseboard White
Item #: 526787
Cat #: 5F1250W
UPC: 027418099556
Documents & Guides
60 Inch/5 Ft. Electric Baseboard, 240V/1250W, 208V/937W, White *Cadet Part # 09955*
Sign In or Register to view pricing and more.
Overview
60 Inch/5 Ft. Electric Baseboard, 240V/1250W, 208V/937W, White *Cadet Part # 09955*
Practical design is ideal for new construction and built to last Easy installation with pre-punched knockouts at 1-inch intervals Universal wiring available at either end Proven construction helps maximize surface area and funnel heated air Place under a window for best results Rest easy—includes high-temperature safety shutoff feature Durable, powder-coated finish stands up to nicks and scratches Proudly made in the USA Lifetime warranty ETL listed to UL standards
Also known as: 027418099556, 5F1250W
Specifications
Length: | 5 ft, 60 in |
Color: | White |
Volts AC: | 240, 208 |
Wattage: | 1250, 937 |
Mounting: | Wall |
Length: | 5 ft, 60 in |
Volts AC: | 240, 208 |
Mounting: | Wall |
Color: | White |
Wattage: | 1250, 937 |
Customer Reviews
No reviews for this product
(0)