30" 500/375W 240/208V Baseboard White

Item #: 526806

Cat #: 2F500W

UPC: 027418099501

Sign In or Register to view pricing and more.
Documents & Guides
30" Electric Baseboard, 240V/500W, 208V/375W, Color: White. *Cadet Part # 09950*

Overview

30" Electric Baseboard, 240V/500W, 208V/375W, Color: White. *Cadet Part # 09950*
Practical design is ideal for new construction and built to last Easy installation with pre-punched knockouts at 1-inch intervals Universal wiring available at either end Proven construction helps maximize surface area and funnel heated air Place under a window for best results Rest easy—includes high-temperature safety shutoff feature Durable, powder-coated finish stands up to nicks and scratches Proudly made in the USA Lifetime warranty ETL listed to UL standards
Also known as: 027418099501, 2F500W

Specifications

Wattage: 375, 500
Length: 30 in
Color: White
Volts AC: 240, 208
Mounting: Wall
Wattage: 375, 500
Color: White
Mounting: Wall
Length: 30 in
Volts AC: 240, 208

Customer Reviews

No reviews for this product
(0)