3f750-1w Bb 750w 120v Wht

Item #: 705997

Cat #: 3F750-1W

UPC: 027418055323

Documents & Guides
Cadet 3f7501w 120v White *Cadet Part # 05532*
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cadet 3f7501w 120v White *Cadet Part # 05532*
Practical design is ideal for new construction and built to last Easy installation with pre-punched knockouts at 1-inch intervals Universal wiring available at either end Proven construction helps maximize surface area and funnel heated air Place under a window for best results Rest easy—includes high-temperature safety shutoff feature Durable, powder-coated finish stands up to nicks and scratches
Also known as: 027418055323, 3F750-1W

Specifications

Wattage: 750
Volts AC: 120
Color: White
Length: 36 in
Mounting: Wall
Wattage: 750
Color: White
Mounting: Wall
Volts AC: 120
Length: 36 in

Customer Reviews

No reviews for this product
(0)