72" 1500/1125W 240/208V Baseboard White, *Cadet Part # 09956*

Item #: 526789

Cat #: 6F1500W

UPC: 027418099563

Documents & Guides
72 Inch, Electric Baseboard Heater, 240V/1500W, 208V/1125W, Color: White. *Cadet Part # 09956*
Sign In or Register to view pricing and more.

No associated products found.

Overview

72 Inch, Electric Baseboard Heater, 240V/1500W, 208V/1125W, Color: White. *Cadet Part # 09956*
Practical design is ideal for new construction and built to last Easy installation with pre-punched knockouts at 1-inch intervals Universal wiring available at either end Proven construction helps maximize surface area and funnel heated air Place under a window for best results Rest easy—includes high-temperature safety shutoff feature Durable, powder-coated finish stands up to nicks and scratches Proudly made in the USA Lifetime warranty ETL listed to UL standards
Also known as: 027418099563, 6F1500W, Upc027418099563

Specifications

Wattage: 1500, 1125
Length: 72 in
Color: White
Volts AC: 240, 208
Mounting: Wall
Wattage: 1500, 1125
Color: White
Mounting: Wall
Length: 72 in
Volts AC: 240, 208

Customer Reviews

No reviews for this product
(0)