Electric Baseboard Heater, 30", 500W, 120V, White

Item #: 371768

Cat #: 2F500-1W

UPC: 027418055309

Documents & Guides
30 Inch Electric Baseboard Heater, 120V/500W, White
Sign In or Register to view pricing and more.

No associated products found.

Overview

30 Inch Electric Baseboard Heater, 120V/500W, White
Practical design is ideal for new construction and built to last Easy installation with pre-punched knockouts at 1-inch intervals Universal wiring available at either end Proven construction helps maximize surface area and funnel heated air Place under a window for best results Rest easy—includes high-temperature safety shutoff feature Durable, powder-coated finish stands up to nicks and scratches Proudly made in the USA Lifetime warranty ETL listed to UL standards
Also known as: 027418055309, 2F500-1W

Specifications

Length: 30 in
Wattage: 500
Volts AC: 120
Color: White
Mounting: Wall
Length: 30 in
Volts AC: 120
Mounting: Wall
Wattage: 500
Color: White

Customer Reviews

No reviews for this product
(0)