Blades

739 Found
Milwaukee

Reciprocating Saw Blade, 6"

Item #: 89415
CAT #: 48-00-5784
UPC: 045242083084
Company wide:
Milwaukee

Compact Portable Band Saw Blade, 18 TPI, 35-3/8”, 3-Pack

Item #: 143587
CAT #: 48-39-0529
UPC: 045242201747
Company wide:
Milwaukee

Milwaukee® OPEN-LOK™ 6PC Multi-Tool Blade Kit

Item #: 1794175
CAT #: 49-10-9112
UPC: 045242586479
Company wide:
Milwaukee

27" Portable Band Saw Blade

Item #: 510238
CAT #: 48-39-0572
UPC: 045242272341
Company wide:
Milwaukee

30-9/16" Extreme Metal Band Saw Blades, (3PK)

Item #: 1857995
CAT #: 48-39-0631
UPC: 045242605125
Company wide:
Milwaukee

6" Reciprocating Saw Blade

Item #: 119910
CAT #: 48-00-5184
UPC: 045242082858
Company wide:
Milwaukee

Extreme Thin Metal Compact Band Saw Blade, 3 Pack

Item #: 1559647
CAT #: 48-39-0619
UPC: 045242536429
Company wide:
Milwaukee

Extreme Thin Metal Bandsaw Blades 3PK Deep Cut

Item #: 1689736
CAT #: 48-39-0611
UPC: 045242530328
Company wide:
Milwaukee

Portable Band Saw Blade, 35-3/8” x 1/2" x 1/5"

Item #: 295432
CAT #: 48-39-0539
UPC: 045242201815
Company wide:
Milwaukee

Reciprocating Saw Blade, Metal, 24 TPI, 6"

Item #: 119889
CAT #: 48-00-5186
UPC: 045242082872
Company wide:
Milwaukee

Portable Band Saw Blade, 18 TPI, 44-7/8”, 3-Pack

Item #: 120425
CAT #: 48-39-0521
UPC: 045242132263
Company wide:
Milwaukee

Reciprocating Sawzall Blade, 18 TPI, 9", 5-Pack

Item #: 116558
CAT #: 48-00-5788
UPC: 045242083091
Company wide:
Milwaukee

12" Reciprocating Sawzall Blade

Item #: 89410
CAT #: 48-00-5789
UPC: 045242083107
Company wide:
Milwaukee

Reciprocating Saw Blade, 9"

Item #: 88031
CAT #: 48-00-5188
UPC: 045242082896
Company wide:
Milwaukee

Portable Band Saw Blade, 24 TPI, 44-7/8”, 3-Pack

Item #: 89119
CAT #: 48-39-0531
UPC: 045242132362
Company wide:
Milwaukee

6" Reciprocating Saw Blade

Item #: 119945
CAT #: 48-00-5182
UPC: 045242082834
Company wide:
Milwaukee

Reciprocating Saw Blade, 6"

Reciprocating Saw Blade, Sawzall, 18 TPI, Length: 6", Includes: (5) Blades
Item #: 89415
CAT #: 48-00-5784
UPC: 045242083084
Company wide:
Milwaukee

Compact Portable Band Saw Blade, 18 TPI, 35-3/8”, 3-Pack

Band Saw Blade, Deep Cut, Length: 35-3/8 Inch, Width: 1/2 Inch, Teeth Per Inch: 18 TPI, 3-Pack
Item #: 143587
CAT #: 48-39-0529
UPC: 045242201747
Company wide:
Milwaukee

Milwaukee® OPEN-LOK™ 6PC Multi-Tool Blade Kit

Milwaukee® OPEN-LOK™ 6PC Multi-Tool Blade Kit, Includes: (1) Milwaukee® OPEN-LOK™ 1-3/8" HCS WOOD BLADE (49-25-1101), (2) Milwaukee® OPEN-LOK™ 1-3/8" HCS JAPANESE TOOTH PRO-CURVE™ HARDWOOD BLADE (49-25-1131), (2) Milwaukee® OPEN-LOK™ 1-3/8" TITANIUM ENHANCED BI-METAL MULTI-MATERIAL BLADE (49-25-1231) & (1) Milwaukee® OPEN-LOK™ 2-1/2" TITANIUM ENHANCED BI-METAL MULTI-MATERIAL BLADE (49-25-1241)
Item #: 1794175
CAT #: 49-10-9112
UPC: 045242586479
Company wide:
Milwaukee

27" Portable Band Saw Blade

Band Saw Blade, 18 TPI, Portable, Length: 27", Cutting Depth: 5/32" - 5/16", Includes: (3) Blades.
Item #: 510238
CAT #: 48-39-0572
UPC: 045242272341
Company wide:
Milwaukee

30-9/16" Extreme Metal Band Saw Blades, (3PK)

30-9/16" Extreme Metal Band Saw Blades, 12/14 TPI, Thick Metal, Pack of 3 Blades
Item #: 1857995
CAT #: 48-39-0631
UPC: 045242605125
Company wide:
Milwaukee

6" Reciprocating Saw Blade

Reciprocating Saw Blade, Sawzall, 18 TPI, Length: 6", Includes: (5) Blades.
Item #: 119910
CAT #: 48-00-5184
UPC: 045242082858
Company wide:
Milwaukee

Extreme Thin Metal Compact Band Saw Blade, 3 Pack

Extreme Thin Metal Compact Band Saw Blade, 12/14 TPI, 35.38 Inch Blade Length, 3 Pack
Item #: 1559647
CAT #: 48-39-0619
UPC: 045242536429
Company wide:
Milwaukee

Extreme Thin Metal Bandsaw Blades 3PK Deep Cut

TPI 12/14 Pack Qty 3 Size 44 7/8" Length 14.285 More Cuts. Less Blade Changes., 3X Life in Stainless Steel and other extreme metals., Fastest cutting blade in thick, hard metals.
Item #: 1689736
CAT #: 48-39-0611
UPC: 045242530328
Company wide:
Milwaukee

Portable Band Saw Blade, 35-3/8” x 1/2" x 1/5"

Band Saw Blade; Deep Cut; Length: 35-3/8 In; Width: 1/2 In; Thickness: 1/5 In; Teeth Per Inch: 10/14 TPI
Item #: 295432
CAT #: 48-39-0539
UPC: 045242201815
Company wide:
Milwaukee

Reciprocating Saw Blade, Metal, 24 TPI, 6"

Reciprocating Saw Blade, Metal, 24 TPI, 6 inch
Item #: 119889
CAT #: 48-00-5186
UPC: 045242082872
Company wide:
Milwaukee

Portable Band Saw Blade, 18 TPI, 44-7/8”, 3-Pack

Portable Band Saw Blade, 18 TPI, Length: 44-7/8 inch, Cutting Depth: 5/32 - 3/16 inch, 3-Pack
Item #: 120425
CAT #: 48-39-0521
UPC: 045242132263
Company wide:
Milwaukee

Reciprocating Sawzall Blade, 18 TPI, 9", 5-Pack

Reciprocating Saw Blade, The Torch Sawzall, 18 TPI, Demolition, Length: 9 inch, Width: 1 inch, Thickness: 0.42 inch, Shank: 1/2 inch, Universal, Includes (5) Blades.
Item #: 116558
CAT #: 48-00-5788
UPC: 045242083091
Company wide:
Milwaukee

12" Reciprocating Sawzall Blade

Reciprocating Sawzal Blade, The Torch, 18 TPI, Demolition, Length: 12", Shank: 1/2" Universal, Includes: (5) Blades.
Item #: 89410
CAT #: 48-00-5789
UPC: 045242083107
Company wide:
Milwaukee

Reciprocating Saw Blade, 9"

Reciprocating Saw Blade, Sawzall, 18 TPI, Length: 9", Includes: (5) Blades.
Item #: 88031
CAT #: 48-00-5188
UPC: 045242082896
Company wide:
Milwaukee

Portable Band Saw Blade, 24 TPI, 44-7/8”, 3-Pack

Portable Band Saw Blade, 24 TPI, Length: 44-7/8 inch, Cutting Depth: 5/32 - 3/16 inch, 3-Pack ***Saw Sold Separately***
Item #: 89119
CAT #: 48-39-0531
UPC: 045242132362
Company wide:
Milwaukee

6" Reciprocating Saw Blade

Reciprocating Saw Blade, Sawzall, 14 TPI, Length: 6", Includes: (5) Blades.
Item #: 119945
CAT #: 48-00-5182
UPC: 045242082834
Company wide:
Page 1 of 47
739 Items found