
6" Reciprocating Saw Blade
Item #: 119910
Cat #: 48-00-5184
UPC: 045242082858
Documents & Guides
Reciprocating Saw Blade, Sawzall, 18 TPI, Length: 6", Includes: (5) Blades.
Sign In or Register to view pricing and more.
Overview
Reciprocating Saw Blade, Sawzall, 18 TPI, Length: 6", Includes: (5) Blades.
THE TORCH™ metal-cutting blades with the Double Duty Upgrade™ feature a tooth form optimized for the longest life and maximum durability. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Grid Iron™ features a stamped honeycomb pattern throughout the body of the blade that greatly increases the rigidity of the blade, making it the stiffest metal cutting SAWZALL® blade on the market. Ice hardened blades are cryogenically treated for up to 50% longer life. These blades are ideal for making tough, straight cuts.
Also known as: 045242082858, 48-00-5184
Specifications
Type: | 18 TPI, Reciprocating Saw Blade |
Length: | 6 in |
Type: | 18 TPI, Reciprocating Saw Blade |
Length: | 6 in |
Customer Reviews
No reviews for this product
(0)