
Reciprocating Saw Blade, 6"
Item #: 89415
Cat #: 48-00-5784
UPC: 045242083084
Documents & Guides
Reciprocating Saw Blade, Sawzall, 18 TPI, Length: 6", Includes: (5) Blades
Sign In or Register to view pricing and more.
Overview
Reciprocating Saw Blade, Sawzall, 18 TPI, Length: 6", Includes: (5) Blades
SUPER SAWZALL® blades are made with Matrix II high speed steel teeth containing 8 percent cobalt to keep a sharper tooth edge longer. The tough bi-metal design allows faster cutting, longer life blades that can bend without shattering. Milwaukee designs and manufactures SAWZALL® blades for the toughest professional applications. Materials, tooth configuration and heat treating are designed to maximize performance in specific cutting applications. Durable, long life blades are the goal of every blade we make. This blade has a 1/2 in. universal tang that fits all SAWZALL®s and standard competitive saws. Includes fifty individual blades.
Also known as: 045242083084, 48-00-5784
Specifications
Type: | 18 TPI, Reciprocating Saw Blade |
Length: | 6 in |
Type: | 18 TPI, Reciprocating Saw Blade |
Length: | 6 in |
Customer Reviews
No reviews for this product
(0)