
6" Reciprocating Saw Blade
Item #: 119945
Cat #: 48-00-5182
UPC: 045242082834
Documents & Guides
Reciprocating Saw Blade, Sawzall, 14 TPI, Length: 6", Includes: (5) Blades.
Sign In or Register to view pricing and more.
Overview
Reciprocating Saw Blade, Sawzall, 14 TPI, Length: 6", Includes: (5) Blades.
Thin Kerf metal-cutting blades with the Double Duty Upgrade™ feature a tooth form that is optimized for the longest life and increased speed. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Ice hardened blades are cryogenically treated for up to 50% longer life. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.
Also known as: 045242082834, 48-00-5182
Specifications
Type: | Reciprocating Saw Blade, 14 TPI |
Length: | 6 in |
Type: | Reciprocating Saw Blade, 14 TPI |
Length: | 6 in |
Customer Reviews
No reviews for this product
(0)