Milwaukee® OPEN-LOK™ 6PC Multi-Tool Blade Kit

Item #: 1794175

Cat #: 49-10-9112

UPC: 045242586479

Documents & Guides
Milwaukee® OPEN-LOK™ 6PC Multi-Tool Blade Kit, Includes: (1) Milwaukee® OPEN-LOK™ 1-3/8" HCS WOOD BLADE (49-25-1101), (2) Milwaukee® OPEN-LOK™ 1-3/8" HCS JAPANESE TOOTH PRO-CURVE™ HARDWOOD BLADE (49-25-1131), (2) Milwaukee® OPEN-LOK™ 1-3/8" TITANIUM ENHANCED BI-METAL MULTI-MATERIAL BLADE (49-25-1231) & (1) Milwaukee® OPEN-LOK™ 2-1/2" TITANIUM ENHANCED BI-METAL MULTI-MATERIAL BLADE (49-25-1241)
Sign In or Register to view pricing and more.

Overview

Milwaukee® OPEN-LOK™ 6PC Multi-Tool Blade Kit, Includes: (1) Milwaukee® OPEN-LOK™ 1-3/8" HCS WOOD BLADE (49-25-1101), (2) Milwaukee® OPEN-LOK™ 1-3/8" HCS JAPANESE TOOTH PRO-CURVE™ HARDWOOD BLADE (49-25-1131), (2) Milwaukee® OPEN-LOK™ 1-3/8" TITANIUM ENHANCED BI-METAL MULTI-MATERIAL BLADE (49-25-1231) & (1) Milwaukee® OPEN-LOK™ 2-1/2" TITANIUM ENHANCED BI-METAL MULTI-MATERIAL BLADE (49-25-1241)
Our Universal Fit OPEN-LOK™ 6-Piece Oscillating Multi-Tool General Purpose Blade Kit provides you with an assortment of blades for cutting hardwood, wood & nails, wood, PVC, and drywall. The included Titanium Enhanced Bi-Metal Blades use premium high-speed steel and last up to 15X longer than standard high carbon steel (HCS) blades. The bi-metal blade is ideal for smooth cuts in wood & nails, PVC, and drywall. The Triple Ground Japanese Tooth Blades deliver up to 2X faster cuts than the previous Milwaukee HCS blade and features a PRO-CURVE™ cutting edge for greater control. Ideal for fast, clean cuts in hardwood and can also be used in other woods, PVC, and drywall. The MILWAUKEE® oscillating wood blade has been designed with precision ground aggressive teeth for fast cuts in wood, drywall, and PVC. This oscillating tool blade variety pack is designed and made in the USA with global materials and includes a storage case.
Also known as: 045242586479, 49-10-9112

Specifications

Material: Titanium, Bi-Metal
Material: Titanium, Bi-Metal

Customer Reviews

No reviews for this product
(0)