8" Recessed LED Downlights
133 Found
Lithonia Lighting
LED Recessed Downlight, 8", 20.5 Watt, Switchable Color Temp, 120-277V
Item #: 1713062
CAT #: WF8LED30K40K50KMVOLT90CRIMWM6
UPC: 193047884778
Sign In or Register to view pricing and more.
SYLVANIA
8" LED RT Downlight, 30-50K, White
Item #: 2180165
CAT #: RT85AS2000UNVD9SC8WHTAA
UPC: 046135628092
Sign In or Register to view pricing and more.
Cree Lighting
8-IN CDR DOWNLIGHT GEN B 10W/15W/24W 30K/35K/40K 1
Item #: 2027988
CAT #: CDR8-B-ALS-9ACK-10V5-WH-UNV
UPC: 849665051824
Sign In or Register to view pricing and more.
Lithonia Lighting
8" LED Ultra-Thin Wafer Switchable Downlight
Item #: 1955208
CAT #: WF8-SWW5-90CRI-MW-M6
UPC: 194994243915
Sign In or Register to view pricing and more.
SYLVANIA
65709 RT8S2000UNVD9SC85A 4/CS 1/SKU
Item #: 1963035
CAT #: RT8S2000UNVD9SC85A
UPC: 046135657092
Sign In or Register to view pricing and more.
Lithonia Lighting
LBR 8IN ROUND NEW CONST AND RETROFIT HSNG SWITCHAB
Item #: 1984214
CAT #: LBR8-ALO2-SWW1-AR-LSS-MWD-MVOLT-UGZ
UPC: 194994862291
Sign In or Register to view pricing and more.
Topaz
71085 8IN CCT SELECTABLE LED SLIM FIT RECESSED DO
Item #: 1902477
CAT #: RDL/8RND/18/5CTS
UPC: 751338038660
Sign In or Register to view pricing and more.
SYLVANIA
LED Downlight, 8", 57 Watt, 5000 Lumen, Selectable CCT, 120-277V
Item #: 1750978
CAT #: LEDRT8/R3C/5000UD/9SC8
UPC: 046135654817
Sign In or Register to view pricing and more.
Halco
Commercial Downlight Retrofit
Item #: 2071529
CAT #: 88986
UPC: 807154889860
Sign In or Register to view pricing and more.
Elite Lighting
8" LED Retrofit Baffle Lighting Module, Junction Box, 3500K
Item #: 1179749
CAT #: RL841-2500L-DIM10-MVOLT-35K-90-W-WH
UPC: 848070064894
Sign In or Register to view pricing and more.
Keystone Technologies
8IN CIRCULAR LED RECESSED WAFER DOWNLIGHT FEAT POWER AND
Item #: 2038111
CAT #: KT-WDLED23PS-8B-9CSF-VDIM
UPC: 843654139241
Sign In or Register to view pricing and more.
Lithonia Lighting
LED Downlight, 8", Switchable CCT, 120V, White Trim
Item #: 1428165
CAT #: WF8-LED-27K30K35K-90CRI-MW-M6
UPC: 191848254486
Sign In or Register to view pricing and more.
Lithonia Lighting
LED Downlight, 8", Thin, 3000K, 20W, 1620 Lumen, 120-277V
Item #: 1343054
CAT #: WF8-LED-30K-MVOLT-90CRI-MW-M6
UPC: 191848242643
Sign In or Register to view pricing and more.
Elite Lighting
8" LED Retrofit Baffle Lighting Module, Junction Box, 4000K
Item #: 1179750
CAT #: RL841-2500L-DIM10-MVOLT-40K-90-W-WH
UPC: 848070064917
Sign In or Register to view pricing and more.
SYLVANIA
LED Downlight, 8", 92 Watt, 8000 Lumen, 3500K, 120-277V
Item #: 1209711
CAT #: LEDRT88000835
UPC: 046135797552
Sign In or Register to view pricing and more.
Keystone Technologies
8" Recessed Emergency Downlight, 30/35/40K
Item #: 2103337
CAT #: KT-RDLED20PS-8A-9CSE-VDIM-EM5
UPC: 843654137315
Sign In or Register to view pricing and more.
Lithonia Lighting
LED Recessed Downlight, 8", 20.5 Watt, Switchable Color Temp, 120-277V
LED Recessed Wafer Downlight, 8 Inch Diameter, 20.5 Watt, Switchable Color Temp: 3000K/4000K/5000K, 90 CRI, 120-277 Volt, 0-10V Dimming, Matte White Trim, IC/Non-IC, New Construction/Remodel
Item #: 1713062
CAT #: WF8LED30K40K50KMVOLT90CRIMWM6
UPC: 193047884778
Category:
8" Recessed LED Downlights
Sign In or Register to view pricing and more.
SYLVANIA
8" LED RT Downlight, 30-50K, White
8" Dual Selectable RT LED Downlight, 22 Watt, 120-277V, 1000-2000 Lumens, Selectable Color Temperature: 3000K/3500K/4000K/5000K, 0-10V Dimming, White *Sylvania Part # 62809*
Item #: 2180165
CAT #: RT85AS2000UNVD9SC8WHTAA
UPC: 046135628092
Category:
8" Recessed LED Downlights
Sign In or Register to view pricing and more.
Cree Lighting
8-IN CDR DOWNLIGHT GEN B 10W/15W/24W 30K/35K/40K 1
8-IN CDR DOWNLIGHT GEN B 10W/15W/24W 30K/35K/40K 120-277V
Item #: 2027988
CAT #: CDR8-B-ALS-9ACK-10V5-WH-UNV
UPC: 849665051824
Category:
8" Recessed LED Downlights
Sign In or Register to view pricing and more.
Lithonia Lighting
8" LED Ultra-Thin Wafer Switchable Downlight
8" LED Ultra-Thin Wafer Switchable Downlight, 120 Volt, 1640 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000k, CRI: 90+, Matte White
Item #: 1955208
CAT #: WF8-SWW5-90CRI-MW-M6
UPC: 194994243915
Category:
8" Recessed LED Downlights
Sign In or Register to view pricing and more.
SYLVANIA
65709 RT8S2000UNVD9SC85A 4/CS 1/SKU
65709 RT8S2000UNVD9SC85A 4/CS 1/SKU *Sylvania Part # 65709*
Item #: 1963035
CAT #: RT8S2000UNVD9SC85A
UPC: 046135657092
Category:
8" Recessed LED Downlights
Sign In or Register to view pricing and more.
Lithonia Lighting
LBR 8IN ROUND NEW CONST AND RETROFIT HSNG SWITCHAB
LBR 8IN ROUND NEW CONST AND RETROFIT HSNG SWITCHABLE LUMENS 1000LM/1500LM/2000LM SWITCHABLE CCT 3000K/3500K/4000K/5000K CLEAR SEMI-SPECULAR MED WIDE (1.0 S/MH) MULTI-VOLT UNV DIMMING TO 10% 0-10V
Item #: 1984214
CAT #: LBR8-ALO2-SWW1-AR-LSS-MWD-MVOLT-UGZ
UPC: 194994862291
Category:
8" Recessed LED Downlights
Sign In or Register to view pricing and more.
Topaz
71085 8IN CCT SELECTABLE LED SLIM FIT RECESSED DO
71085 8IN CCT SELECTABLE LED SLIM FIT RECESSED DOWNLIGHT 18W
Item #: 1902477
CAT #: RDL/8RND/18/5CTS
UPC: 751338038660
Category:
8" Recessed LED Downlights
Sign In or Register to view pricing and more.
SYLVANIA
LED Downlight, 8", 57 Watt, 5000 Lumen, Selectable CCT, 120-277V
LED Downlight, 8 Inch, 57 Watt, 5000 Lumen, Selectable CCT: 3000K/3500K/4000K/5000K, 90 CRI, 120-277 Volt, 0-10V Dimmable, 1 per SKU, 4 per Case *Sylvania Product Code 65481* *Sylvania Part # 65481*
Item #: 1750978
CAT #: LEDRT8/R3C/5000UD/9SC8
UPC: 046135654817
Category:
8" Recessed LED Downlights
Sign In or Register to view pricing and more.
Halco
Commercial Downlight Retrofit
LED Commercial Downlight Retrofit: ProLED Select with field selectable Color Temperature and Wattage; 8-Inch; 12/20/30 Watts, 1084 - 2640 Lumens, Selectable Color Temperature: 2700/3000/3500/4000/5000K, 0-10V Dimming, CRI: 90, 120-277VAC, Title 20 Compliant.
Item #: 2071529
CAT #: 88986
UPC: 807154889860
Category:
8" Recessed LED Downlights
Sign In or Register to view pricing and more.
Elite Lighting
8" LED Retrofit Baffle Lighting Module, Junction Box, 3500K
8" LED Retrofit Baffle Lighting Module, Junction Box, 3500K
Item #: 1179749
CAT #: RL841-2500L-DIM10-MVOLT-35K-90-W-WH
UPC: 848070064894
Category:
8" Recessed LED Downlights
Sign In or Register to view pricing and more.
Keystone Technologies
8IN CIRCULAR LED RECESSED WAFER DOWNLIGHT FEAT POWER AND
8IN CIRCULAR LED RECESSED WAFER DOWNLIGHT FEAT POWER AND COLOR SELECT 23/18/14W 2700/3000/3500/4000/5000K 90CRI 120-277V INPUT 0-10V DIMMING REMOTE DRIVER
Item #: 2038111
CAT #: KT-WDLED23PS-8B-9CSF-VDIM
UPC: 843654139241
Category:
8" Recessed LED Downlights
Sign In or Register to view pricing and more.
Lithonia Lighting
LED Downlight, 8", Switchable CCT, 120V, White Trim
LED Downlight, 8 Inch Diameter, Switchable CCT: 27K30K35K, 120 Volt, Matte White Trim
Item #: 1428165
CAT #: WF8-LED-27K30K35K-90CRI-MW-M6
UPC: 191848254486
Category:
8" Recessed LED Downlights
Sign In or Register to view pricing and more.
Lithonia Lighting
LED Downlight, 8", Thin, 3000K, 20W, 1620 Lumen, 120-277V
LED Downlight, 8 Inch, Wafer-thin, 20 Watt, 1620 Lumen, 3000K, 80 CRI, 120-277 Volt, Matte White
Item #: 1343054
CAT #: WF8-LED-30K-MVOLT-90CRI-MW-M6
UPC: 191848242643
Category:
8" Recessed LED Downlights
Sign In or Register to view pricing and more.
Elite Lighting
8" LED Retrofit Baffle Lighting Module, Junction Box, 4000K
8" LED Retrofit Baffle Lighting Module, Junction Box, 4000K, 120V
Item #: 1179750
CAT #: RL841-2500L-DIM10-MVOLT-40K-90-W-WH
UPC: 848070064917
Category:
8" Recessed LED Downlights
Sign In or Register to view pricing and more.
SYLVANIA
LED Downlight, 8", 92 Watt, 8000 Lumen, 3500K, 120-277V
LED Downlight, 8 Inch Diameter, 92 Watt, 8000 Lumen, 3500K, 82 CRI, 120-277 Volt, 0-10V Dimming, 1 per SKU, 2 per Case *Sylvania Product Code 79755* *Sylvania Part # 79755*
Item #: 1209711
CAT #: LEDRT88000835
UPC: 046135797552
Category:
8" Recessed LED Downlights
Sign In or Register to view pricing and more.
Keystone Technologies
8" Recessed Emergency Downlight, 30/35/40K
8" Recessed Emergency Downlight, 14/17/20 Watt, 120-277V, 90 CRI, Selectable Color Temperature: 3000/3500/4000K, 0-10V Dimming, Built-In 5W Emergency Pack
Item #: 2103337
CAT #: KT-RDLED20PS-8A-9CSE-VDIM-EM5
UPC: 843654137315
Category:
8" Recessed LED Downlights
Sign In or Register to view pricing and more.