LED Downlight, Selectable, 8" Diameter, White

Item #: 2196534

Cat #: RT85AS3300UNVD9SC8WHTAA

UPC: 046135628108

Documents & Guides
LED Dual Selectable RT Downlight, 8 Inch Diameter, 120 - 277 Volt AC, CCT 3000/3500/4000/5000K, Lumens 2400/2800/3300, >90 CRI, Frosted, White *Sylvania Part # 62810*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Dual Selectable RT Downlight, 8 Inch Diameter, 120 - 277 Volt AC, CCT 3000/3500/4000/5000K, Lumens 2400/2800/3300, >90 CRI, Frosted, White *Sylvania Part # 62810*
The LEDVANCE Performance Class Dual Selectable RT Downlight luminaires are offered in 4", 6", 8" and 10" sizes and provide high performing light optimized for both new construction and retrofit applications where pin-based compact fluorescent lamps have previously been used. Installation is done quickly and easily in most standard frames. The luminaires are emergency battery back-up ready.
Also known as: 046135628108, RT85AS3300UNVD9SC8WHTAA

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Lumens: 2800, 3300, 2400
Volts AC: 120, 277
Type: LED
Diameter: 8 in
Color: White
Color Rendering Index (CRI): 90
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Volts AC: 120, 277
Diameter: 8 in
Color Rendering Index (CRI): 90
Lumens: 2800, 3300, 2400
Type: LED
Color: White
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)