8" LED Ultra-Thin Wafer Switchable Downlight

Item #: 1955208

Cat #: WF8-SWW5-90CRI-MW-M6

UPC: 194994243915

Documents & Guides
8" LED Ultra-Thin Wafer Switchable Downlight, 120 Volt, 1640 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000k, CRI: 90+, Matte White
Sign In or Register to view pricing and more.

No associated products found.

Overview

8" LED Ultra-Thin Wafer Switchable Downlight, 120 Volt, 1640 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000k, CRI: 90+, Matte White
The 8" round smooth with 5CCT Switchable White technology provides high-quality light output and efficiency featuring a switch for easy color temperature adjustment to choose between 2700K, 3000K, 3500K, 4000K, or 5000K - while eliminating the need for recessed housings.
Also known as: 194994243915, WF8-SWW5-90CRI-MW-M6

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White)
Color: Matte White
Lumens: 1640
Diameter: 8 in
Color Rendering Index (CRI): 90+
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White)
Lumens: 1640
Color Rendering Index (CRI): 90+
Color: Matte White
Diameter: 8 in

Customer Reviews

No reviews for this product
(0)