8" LED RT Downlight, 30-50K, White

Item #: 2180165

Cat #: RT85AS2000UNVD9SC8WHTAA

UPC: 046135628092

Documents & Guides
8" Dual Selectable RT LED Downlight, 22 Watt, 120-277V, 1000-2000 Lumens, Selectable Color Temperature: 3000K/3500K/4000K/5000K, 0-10V Dimming, White *Sylvania Part # 62809*
Sign In or Register to view pricing and more.

No associated products found.

Overview

8" Dual Selectable RT LED Downlight, 22 Watt, 120-277V, 1000-2000 Lumens, Selectable Color Temperature: 3000K/3500K/4000K/5000K, 0-10V Dimming, White *Sylvania Part # 62809*
Also known as: 046135628092, RT85AS2000UNVD9SC8WHTAA

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Color: White
Wattage: 22
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Wattage: 22
Dimmable: Yes
Color: White
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)