Commercial Downlight Retrofit

Item #: 2071529

Cat #: 88986

UPC: 807154889860

Sign In or Register to view pricing and more.
LED Commercial Downlight Retrofit: ProLED Select with field selectable Color Temperature and Wattage; 8-Inch; 12/20/30 Watts, 1084 - 2640 Lumens, Selectable Color Temperature: 2700/3000/3500/4000/5000K, 0-10V Dimming, CRI: 90, 120-277VAC, Title 20 Compliant.

Overview

LED Commercial Downlight Retrofit: ProLED Select with field selectable Color Temperature and Wattage; 8-Inch; 12/20/30 Watts, 1084 - 2640 Lumens, Selectable Color Temperature: 2700/3000/3500/4000/5000K, 0-10V Dimming, CRI: 90, 120-277VAC, Title 20 Compliant.
The ProLED Select Commercial Downlight Series is an energy efficient, premium performing solution for commercial lighting applications. This product features a internal driver compartment, an 18 inch pre installed conduit lead and robust universal spring clips which eliminate the need for a traditional recessed housing. The ProLED Select Commercial Downlight Series are Wattage and CCT selectable, 90+ CRI and are 0-10V dimmable which makes them the ideal all-inone solution for retrofit and new construction projects.
Also known as: 807154889860, 88986

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Wattage: 12, 20, 30
Lumens: 2640, 1080
Diameter: 8 in
Color Rendering Index (CRI): 90
Standards: California Title 20
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Lumens: 2640, 1080
Color Rendering Index (CRI): 90
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 12, 20, 30
Diameter: 8 in
Standards: California Title 20
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)