Pipe & Conduit Clamps

1,517 Found
Power-Strut

Strut Strap, Universal, 3/4", Steel

Item #: 79324
CAT #: PS-1300-AS-3/4-EG
UPC: 702316506947
Sign In or Register to view pricing and more.
Power-Strut

Strut Strap, Universal, 1", Steel

Item #: 63696
CAT #: PS-1300-AS-1-EG
UPC: 702316506817
Sign In or Register to view pricing and more.
Power-Strut

Strut Strap, Universal, 2", Steel

Item #: 116298
CAT #: PS-1300-AS-2-EG
UPC: 702316506930
Sign In or Register to view pricing and more.
Power-Strut

Strut Strap, Universal, 1-1/4", Steel

Item #: 79364
CAT #: PS-1300-AS-1-1/4-EG
UPC: 702316506879
Sign In or Register to view pricing and more.
Eaton B-Line

Conduit Clamp, 3/4" Diameter, Pre-Assembled, Steel/Zinc

Item #: 62730
CAT #: B2002PAZN
UPC: 781011608248
Sign In or Register to view pricing and more.
Power-Strut

Strut Strap, Universal, 1-1/2", Steel

Item #: 63683
CAT #: PS-1300-AS-1-1/2-EG
UPC: 702316506848
Sign In or Register to view pricing and more.
Power-Strut

Rigid Strut Strap, 3", Steel, Electro-Galvanized

Item #: 79990
CAT #: PS-1100-AS-3-EG
UPC: 702316503410
Sign In or Register to view pricing and more.
Eaton B-Line

Rigid Strut Strap, 2", Steel, Zinc Plated

Item #: 272167
CAT #: B2013PAZN
UPC: 781011610647
Sign In or Register to view pricing and more.
Eaton B-Line

Conduit Clamp, 1" Diameter, Pre-Assembled, Steel/Zinc

Item #: 271724
CAT #: B2003PAZN
UPC: 781011608347
Sign In or Register to view pricing and more.
Power-Strut

Strut Strap, Universal, 1/2", Steel

Item #: 79346
CAT #: PS-1300-AS-1/2-EG
UPC: 702316506909
Sign In or Register to view pricing and more.
Power-Strut

Rigid Strut Strap, 2-1/2", Steel, Electro-Galvanized

Item #: 80005
CAT #: PS-1100-AS-2-1/2-EG
UPC: 702316503335
Sign In or Register to view pricing and more.
Eaton B-Line

2-IN. - PIPE AND CONDUIT CLAMP, PRE-ASSEMBLED, THINWALL (EMT), 2-IN., ZINC PLATE

Item #: 62210
CAT #: B2006PAZN
UPC: 781011608644
Sign In or Register to view pricing and more.
Power-Strut

Rigid Strut Strap, 4", Steel, Electro-Galvanized

Item #: 79961
CAT #: PS-1100-AS-4-EG
UPC: 702316503663
Sign In or Register to view pricing and more.
Eaton B-Line

Rigid Strut Strap, 3", Steel, Zinc Plated

Item #: 67817
CAT #: B2015PAZN
UPC: 781011610845
Sign In or Register to view pricing and more.
Eaton B-Line

Rigid Strut Strap, 3/4", Steel, Zinc Plated

Item #: 68598
CAT #: B2009PAZN
UPC: 781011610241
Sign In or Register to view pricing and more.
Eaton B-Line

Rigid Strut Strap, 4", Steel, Zinc Plated

Item #: 67775
CAT #: B2017PAZN
UPC: 781011611040
Sign In or Register to view pricing and more.
Power-Strut

Strut Strap, Universal, 3/4", Steel

Universal Strut Strap, Diameter: 3/4", Material: Steel, Finish: Electro-Galvanized, .060" Thickness, Universal Clamp for EMT, IMC & GRC.
Item #: 79324
CAT #: PS-1300-AS-3/4-EG
UPC: 702316506947
Sign In or Register to view pricing and more.
Power-Strut

Strut Strap, Universal, 1", Steel

Universal Strut Strap, Diameter: 1", Material: Steel, Finish: Electro-Galvanized, .060" Thickness, Universal Clamp for EMT, IMC & GRC.
Item #: 63696
CAT #: PS-1300-AS-1-EG
UPC: 702316506817
Sign In or Register to view pricing and more.
Power-Strut

Strut Strap, Universal, 2", Steel

Universal Strut Strap, Diameter: 2", Material: Steel, Finish: Electro-Galvanized, .075" Thickness, Universal Clamp for EMT, IMC & GRC.
Item #: 116298
CAT #: PS-1300-AS-2-EG
UPC: 702316506930
Sign In or Register to view pricing and more.
Power-Strut

Strut Strap, Universal, 1-1/4", Steel

Universal Strut Strap, Diameter: 1-1/4", Material: Steel, Finish: Electro-Galvanized, .075" Thickness, Universal Clamp for EMT, IMC & GRC.
Item #: 79364
CAT #: PS-1300-AS-1-1/4-EG
UPC: 702316506879
Sign In or Register to view pricing and more.
Eaton B-Line

Conduit Clamp, 3/4" Diameter, Pre-Assembled, Steel/Zinc

Conduit Clamp, 3/4 Inch Diameter, Pre-Assembled, Steel With Zinc Finish, For Use With EMT Conduit
Item #: 62730
CAT #: B2002PAZN
UPC: 781011608248
Sign In or Register to view pricing and more.
Power-Strut

Strut Strap, Universal, 1-1/2", Steel

Universal Strut Strap, Diameter: 1-1/2", Material: Steel, Finish: Electro-Galvanized, .075" Thickness, Universal Clamp for EMT, IMC & GRC.
Item #: 63683
CAT #: PS-1300-AS-1-1/2-EG
UPC: 702316506848
Sign In or Register to view pricing and more.
Power-Strut

Rigid Strut Strap, 3", Steel, Electro-Galvanized

Standard Strut Strap, Diameter: 3", Material: Steel, Finish: Electro-Galvanized, Thickness .105". For use with: GRC, IMC, SCH 40/SCH 80 Conduit.
Item #: 79990
CAT #: PS-1100-AS-3-EG
UPC: 702316503410
Sign In or Register to view pricing and more.
Eaton B-Line

Rigid Strut Strap, 2", Steel, Zinc Plated

Rigid Strut Strap, 2 Inch, Steel with Zinc Finish, Pre-Assembled, For Use With Rigid/IMC Conduit
Item #: 272167
CAT #: B2013PAZN
UPC: 781011610647
Sign In or Register to view pricing and more.
Eaton B-Line

Conduit Clamp, 1" Diameter, Pre-Assembled, Steel/Zinc

Conduit Clamp, 1 Inch Diameter, Pre-Assembled, Steel With Zinc Finish, For Use With EMT Conduit
Item #: 271724
CAT #: B2003PAZN
UPC: 781011608347
Sign In or Register to view pricing and more.
Power-Strut

Strut Strap, Universal, 1/2", Steel

Universal Strut Strap, Diameter: 1/2", Material: Steel, Finish: Electro-Galvanized, .060" Thickness, Universal Clamp for EMT, IMC & GRC.
Item #: 79346
CAT #: PS-1300-AS-1/2-EG
UPC: 702316506909
Sign In or Register to view pricing and more.
Power-Strut

Rigid Strut Strap, 2-1/2", Steel, Electro-Galvanized

Standard Strut Strap, Diameter: 2-1/2", Material: Steel, Finish: Electro-Galvanized, Thickness .105". For use with: GRC, IMC, SCH 40/SCH 80 Conduit.
Item #: 80005
CAT #: PS-1100-AS-2-1/2-EG
UPC: 702316503335
Sign In or Register to view pricing and more.
Eaton B-Line

2-IN. - PIPE AND CONDUIT CLAMP, PRE-ASSEMBLED, THINWALL (EMT), 2-IN., ZINC PLATE

2-IN. - PIPE AND CONDUIT CLAMP, PRE-ASSEMBLED, THINWALL (EMT), 2-IN., ZINC PLATE
Item #: 62210
CAT #: B2006PAZN
UPC: 781011608644
Sign In or Register to view pricing and more.
Power-Strut

Rigid Strut Strap, 4", Steel, Electro-Galvanized

Standard Strut Strap, Diameter: 4", Material: Steel, Finish: Electro-Galvanized, Thickness .125". For use with: GRC, IMC, SCH 40/SCH 80 Conduit.
Item #: 79961
CAT #: PS-1100-AS-4-EG
UPC: 702316503663
Sign In or Register to view pricing and more.
Eaton B-Line

Rigid Strut Strap, 3", Steel, Zinc Plated

Rigid Strut Strap, 3 Inch, Material: Steel, Finish: Zinc Plated, Pre-Assembled, For Use With Rigid/IMC Conduit
Item #: 67817
CAT #: B2015PAZN
UPC: 781011610845
Sign In or Register to view pricing and more.
Eaton B-Line

Rigid Strut Strap, 3/4", Steel, Zinc Plated

Rigid Strut Strap, 3/4 Inch Diameter, Pre-Assembled, Steel with Zinc Plated Finish, For Use With Rigid/IMC Conduit
Item #: 68598
CAT #: B2009PAZN
UPC: 781011610241
Sign In or Register to view pricing and more.
Eaton B-Line

Rigid Strut Strap, 4", Steel, Zinc Plated

Rigid Strut Strap, 4 Inch, Material: Steel, Finish: Zinc Plated, Pre-Assembled, For Use With Rigid/IMC Conduit
Item #: 67775
CAT #: B2017PAZN
UPC: 781011611040
Sign In or Register to view pricing and more.
Page 1 of 95
1,517 Items found