Strut Strap, Universal, 1", Steel
Item #: 63696
Cat #: PS-1300-AS-1-EG
UPC: 702316506817
Sign In or Register to view pricing and more.
Made in USA
Universal Strut Strap, Diameter: 1", Material: Steel, Finish: Electro-Galvanized, .060" Thickness, Universal Clamp for EMT, IMC & GRC.
Overview
Universal Strut Strap, Diameter: 1", Material: Steel, Finish: Electro-Galvanized, .060" Thickness, Universal Clamp for EMT, IMC & GRC.
Power-Strut pipe, conduit and O.D. tubing clamps are made on punch press dies from hot rolled, pickled and oiled steel which conforms to the ASTM A-1008, A-1011 SS, A-575 and A-576 standards. Select sizes of O.D. tubing clamps are available in stainless steel or aluminum.
Also known as: 702316506817, PS-1300-AS-1-EG, 1" rigid, GRS
Specifications
Diameter: | 1 in |
Material: | Steel |
Diameter: | 1 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)