Couplings - PVC Coated

213 Found
Ocal

Rigid Coupling, Size: 3/4", Material: PVC Coated Steel.

Item #: 49601
CAT #: CPL3/4-G
UPC: 704508362553
Company wide:
0 in stock
Calbond

Rigid Coupling, Size: 1", Material: PVC Coated Iron

Item #: 500320
CAT #: PV1000CP00
UPC: 847656053772
Company wide:
0 in stock
Ocal

Straight Threaded Conduit Coupling, 1 IN, Steel, PVC Coated

Item #: 49701
CAT #: CPL1-G
UPC: 704508362195
Company wide:
0 in stock
Calbond

Coupling, 3/4", PVC Coated

Item #: 556015
CAT #: PV0700CP00
UPC: 847656053765
Company wide:
0 in stock
Calbond

Rigid Coupling, Size: 2", Material: PVC Coated Iron

Item #: 563273
CAT #: PV2000CP00
UPC: 847656053802
Company wide:
0 in stock
Calbond

Coupling, Size: 3", Material: PVC Coated Steel

Item #: 738250
CAT #: PV3000CP00
UPC: 847656053826
Company wide:
0 in stock
Ocal

Straight Threaded Conduit Coupling, 2 IN, Steel, PVC Coated

Item #: 49641
CAT #: CPL2-G
UPC: 704508362416
Company wide:
0 in stock
Calbond

Rigid Coupling, Size: 1-1/4", Material: PVC Coated Iron

Item #: 563271
CAT #: PV1200CP00
UPC: 847656053789
Company wide:
0 in stock
Calbond

Rigid Coupling, Size: 1-1/2", Material: PVC Coated Iron

Item #: 563272
CAT #: PV1500CP00
UPC: 847656053796
Company wide:
0 in stock
Calbond

Rigid Coupling, 4"

Item #: 729448
CAT #: PV4000CP00
UPC: 847656053840
Company wide:
0 in stock
Ocal

Straight Threaded Conduit Coupling, 1-1/2 IN, Steel, PVC Coated

Item #: 49682
CAT #: CPL11/2-G
UPC: 704508362232
Company wide:
0 in stock
Plasti-Bond

Coupling, 3/4", PVC Coated

Item #: 103765
CAT #: PRCPLG-3/4
UPC: 784011200627
Company wide:
0 in stock
Plasti-Bond

Coupling, 1", PVC Coated

Item #: 103688
CAT #: PRCPLG-1
UPC: 784011200634
Company wide:
0 in stock
Ocal

PVC CTD COND CPLG 1-1/4IN STL GRAY

Item #: 49661
CAT #: CPL11/4-G
UPC: 704508362317
Company wide:
0 in stock
Ocal

PVC CTD COND CPLG 1/2IN STL GRAY

Item #: 49721
CAT #: CPL1/2-G
UPC: 704508362140
Company wide:
0 in stock
Ocal

3" Gray Pvc Ctd Coupling Stl

Item #: 207692
CAT #: CPL3-G
UPC: 704508362621
Company wide:
0 in stock
Ocal

Rigid Coupling, Size: 3/4", Material: PVC Coated Steel.

Rigid Coupling, Size: 3/4 Inch, Material: PVC Coated Steel.
Item #: 49601
CAT #: CPL3/4-G
UPC: 704508362553
Company wide:
0 in stock
Calbond

Rigid Coupling, Size: 1", Material: PVC Coated Iron

Coupling, Size: 1 inch, Material: PVC Coated Steel.
Item #: 500320
CAT #: PV1000CP00
UPC: 847656053772
Company wide:
0 in stock
Ocal

Straight Threaded Conduit Coupling, 1 IN, Steel, PVC Coated

PVC Coated Conduit Coupling, 1 Inch/27 Metric Coupling Size, 1.91 Inch/48.41 Millimeters Minimum Length of Metal, 4.94 Inch/139.70 Millimeters Total Minimum Length Including Sleeve, Straight Threads, Pressure Sealing Sleeves, Blue Urethane Coating on Interior and Threads, Galvanized Rigid Steel, Gray
Item #: 49701
CAT #: CPL1-G
UPC: 704508362195
Company wide:
0 in stock
Calbond

Coupling, 3/4", PVC Coated

Coupling, Size: 3/4 inch, Material: PVC Coated Steel.
Item #: 556015
CAT #: PV0700CP00
UPC: 847656053765
Company wide:
0 in stock
Calbond

Rigid Coupling, Size: 2", Material: PVC Coated Iron

Coupling, Size: 2 inch, Material: PVC Coated Steel.
Item #: 563273
CAT #: PV2000CP00
UPC: 847656053802
Company wide:
0 in stock
Calbond

Coupling, Size: 3", Material: PVC Coated Steel

Coupling, Size: 3 inch, Material: PVC Coated Steel.
Item #: 738250
CAT #: PV3000CP00
UPC: 847656053826
Company wide:
0 in stock
Ocal

Straight Threaded Conduit Coupling, 2 IN, Steel, PVC Coated

PVC Coated Conduit Coupling, 2 Inch/53 Metric Coupling Size, 1.94 Inch/49.19 Millimeters Minimum Length of Metal, 5.94 Inch/150.79 Millimeters Total Minimum Length Including Sleeve, Straight Threads, Pressure Sealing Sleeves, Blue Urethane Coating on Interior and Threads, Galvanized Rigid Steel, Gray
Item #: 49641
CAT #: CPL2-G
UPC: 704508362416
Company wide:
0 in stock
Calbond

Rigid Coupling, Size: 1-1/4", Material: PVC Coated Iron

Rigid Coupling, Size: 1-1/4 Inch, Material: PVC Coated Iron
Item #: 563271
CAT #: PV1200CP00
UPC: 847656053789
Company wide:
0 in stock
Calbond

Rigid Coupling, Size: 1-1/2", Material: PVC Coated Iron

Coupling, Size: 1 1/2 inch, Material: PVC Coated Steel.
Item #: 563272
CAT #: PV1500CP00
UPC: 847656053796
Company wide:
0 in stock
Calbond

Rigid Coupling, 4"

Rigid Coupling, Size: 4 Inch, Material: PVC Coated Iron
Item #: 729448
CAT #: PV4000CP00
UPC: 847656053840
Company wide:
0 in stock
Ocal

Straight Threaded Conduit Coupling, 1-1/2 IN, Steel, PVC Coated

PVC Coated Conduit Coupling, 1-1/2 Inch/41 Metric Coupling Size, 1.91 Inch/48.41 Millimeters Minimum Length of Metal, 5.75 Inch/146.05 Millimeters Total Minimum Length Including Sleeve, Straight Threads, Pressure Sealing Sleeves, Blue Urethane Coating on Interior and Threads, Galvanized Rigid Steel, Gray
Item #: 49682
CAT #: CPL11/2-G
UPC: 704508362232
Company wide:
0 in stock
Plasti-Bond

Coupling, 3/4", PVC Coated

Coupling, Size: 3/4 inch, Material: PVC Coated Steel.
Item #: 103765
CAT #: PRCPLG-3/4
UPC: 784011200627
Company wide:
0 in stock
Plasti-Bond

Coupling, 1", PVC Coated

Coupling, Size: 1 inch, Material: PVC Coated Steel.
Item #: 103688
CAT #: PRCPLG-1
UPC: 784011200634
Company wide:
0 in stock
Ocal

PVC CTD COND CPLG 1-1/4IN STL GRAY

PVC Coated Conduit Coupling, 1-1/4 Inch/35 Metric Coupling Size, 1.91 Inch/48.41 Millimeters Minimum Length of Metal, 5.50 Inch/139.70 Millimeters Total Minimum Length Including Sleeve, Straight Threads, Pressure Sealing Sleeves, Blue Urethane Coating on Interior and Threads, Galvanized Rigid Steel, Gray
Item #: 49661
CAT #: CPL11/4-G
UPC: 704508362317
Company wide:
0 in stock
Ocal

PVC CTD COND CPLG 1/2IN STL GRAY

PVC Coated Conduit Coupling, 1/2 Inch/16 Metric Coupling Size, 1.50 Inch/38.10 Millimeters Minimum Length of Metal, 3.75 Inch/95.25 Millimeters Total Minimum Length Including Sleeve, Straight Threads, Pressure Sealing Sleeves, Blue Urethane Coating on Interior and Threads, Galvanized Rigid Steel, Gray
Item #: 49721
CAT #: CPL1/2-G
UPC: 704508362140
Company wide:
0 in stock
Ocal

3" Gray Pvc Ctd Coupling Stl

Coupling, Size: 3 inch, Material: PVC Coated Steel.
Item #: 207692
CAT #: CPL3-G
UPC: 704508362621
Company wide:
0 in stock
Page 1 of 14
213 Items found