
3" Gray Pvc Ctd Coupling Stl
Item #: 207692
Cat #: CPL3-G
UPC: 704508362621
Documents & Guides
Coupling, Size: 3 inch, Material: PVC Coated Steel.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Coupling, Size: 3 inch, Material: PVC Coated Steel.
Also known as: 704508362621, CPL3-G
Specifications
Diameter: | 3 in |
Color: | Gray |
Material: | PVC Coated Steel |
Diameter: | 3 in |
Material: | PVC Coated Steel |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)