
Coupling, 1", PVC Coated
Item #: 103688
Cat #: PRCPLG-1
UPC: 784011200634
Documents & Guides
Coupling, Size: 1 inch, Material: PVC Coated Steel.
Sign In or Register to view pricing and more.
Overview
Coupling, Size: 1 inch, Material: PVC Coated Steel.
PVC coated rigid metal conduit couplings with urethane interior coating connects coated conduit sections. Electrical continuity is maintained across assembled joints.
Also known as: 784011200634, PRCPLG-1
Specifications
Diameter: | 1 in |
Material: | PVC Coated Steel |
Diameter: | 1 in |
Material: | PVC Coated Steel |
Customer Reviews
No reviews for this product
(0)