Rigid Coupling, Size: 1", Material: PVC Coated Iron

Item #: 500320

Cat #: PV1000CP00

UPC: 847656053772

Documents & Guides
Coupling, Size: 1 inch, Material: PVC Coated Steel.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Coupling, Size: 1 inch, Material: PVC Coated Steel.
PVC Coated Couplings are supplied with PVC sleeves on both ends to ensure corrosion protection for the entire system.
Also known as: 847656053772, PV1000CP00

Specifications

Diameter: 1 in
Material: PVC Coated Steel
Diameter: 1 in
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)