
PVC CTD COND CPLG 1-1/4IN STL GRAY
Item #: 49661
Cat #: CPL11/4-G
UPC: 704508362317
Documents & Guides
PVC Coated Conduit Coupling, 1-1/4 Inch/35 Metric Coupling Size, 1.91 Inch/48.41 Millimeters Minimum Length of Metal, 5.50 Inch/139.70 Millimeters Total Minimum Length Including Sleeve, Straight Threads, Pressure Sealing Sleeves, Blue Urethane Coating on Interior and Threads, Galvanized Rigid Steel, Gray
Sign In or Register to view pricing and more.
No associated products found.
Overview
PVC Coated Conduit Coupling, 1-1/4 Inch/35 Metric Coupling Size, 1.91 Inch/48.41 Millimeters Minimum Length of Metal, 5.50 Inch/139.70 Millimeters Total Minimum Length Including Sleeve, Straight Threads, Pressure Sealing Sleeves, Blue Urethane Coating on Interior and Threads, Galvanized Rigid Steel, Gray
Also known as: 704508362317, CPL11/4-G
Specifications
Diameter: | 1 1/4 in |
Color: | Gray |
Material: | PVC Coated Steel |
Diameter: | 1 1/4 in |
Material: | PVC Coated Steel |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)