Stud Wall

197 Found
nVent Caddy

Screw Gun Box Bracket, 11-18" Stud Spacing

Item #: 20399
CAT #: TSGB16
UPC: 782856476160
Sign In or Register to view pricing and more.
nVent Caddy

Cable Support, Hammer-On, For Metal and Wood Studs

Item #: 19717
CAT #: CJ6
UPC: 782856504061
Sign In or Register to view pricing and more.
nVent Caddy

Telescoping Screw Gun Bracket, 15-3/4 to 25" Studs

Item #: 310634
CAT #: TSGB1624
UPC: 782856679677
Sign In or Register to view pricing and more.
nVent Caddy

Telescoping Screw Gun Bracket, 17 to 26" Studs

Item #: 20382
CAT #: TSGB24
UPC: 782856476245
Sign In or Register to view pricing and more.
nVent Caddy

Screw-On Conduit Support, Attaches 1/2" and 3/4" EMT/MC/AC to Stud

Item #: 21273
CAT #: CS812D
UPC: 782856327585
Sign In or Register to view pricing and more.
nVent Caddy

Heavy Duty Rigid Box Support, 3 Box/16"

Item #: 1640690
CAT #: RBS16HD
UPC: 782856978947
Sign In or Register to view pricing and more.
Topaz

Mounting Plate, Frame-In Kit For Downlighting

Item #: 1364586
CAT #: RDL4-FRAME-KIT
UPC: 751338023086
Sign In or Register to view pricing and more.
Topaz

Mounting Plate, Frame-In Kit For Downlighting

Item #: 1364587
CAT #: RDL6-FRAME-KIT
UPC: 751338023093
Sign In or Register to view pricing and more.
nVent Caddy

Screw-On Conduit Support, Attaches 1/2" and 3/4" EMT/MC/AC to Stud

Item #: 21330
CAT #: CS812
UPC: 782856326069
Sign In or Register to view pricing and more.
nVent Caddy

Screw-On Conduit Support, Attaches 1" EMT/MC/AC to Stud, Steel

Item #: 48379
CAT #: CS16
UPC: 782856588238
Sign In or Register to view pricing and more.
Eaton B-Line

Telescoping Box Mounting Bracket, 11 - 18" Adjustable Length, Steel

Item #: 930990
CAT #: BB2-16T
UPC: 799038630012
Sign In or Register to view pricing and more.
nVent Caddy

Stud Support, Anti-Rattle, 1", For Conduit/Armored Cable, Steel

Item #: 20419
CAT #: 781
UPC: 782856467007
Sign In or Register to view pricing and more.
nVent Caddy

Heavy Duty Rigid Box Support, Accommodates 4 Boxes, 24" Stud Spacing, Steel

Item #: 1633403
CAT #: RBS24HD
UPC: 782856978954
Sign In or Register to view pricing and more.
Orbit Industries

Support Bracket, Adjusts From 16 - 24", Steel

Item #: 1367050
CAT #: SSB-T5
UPC: 835243027992
Sign In or Register to view pricing and more.
nVent Caddy

Heavy Duty Telescoping Bracket, 14-1/2"–25"

Item #: 1657876
CAT #: TB1624HD
UPC: 78285699360
Sign In or Register to view pricing and more.
Eaton B-Line

24" T-SCOPING BRKT

Item #: 931281
CAT #: BB2-24T
UPC: 799038630029
Sign In or Register to view pricing and more.
nVent Caddy

Screw Gun Box Bracket, 11-18" Stud Spacing

Screw Gun Box Bracket: TSGB16 Telescoping Screw Gun Bracket 11" to 18" Stud Spacing Standard Package Quantity: 50.
Item #: 20399
CAT #: TSGB16
UPC: 782856476160
Sign In or Register to view pricing and more.
nVent Caddy

Cable Support, Hammer-On, For Metal and Wood Studs

Colorado Jim Cable Support to Metal or Wood Studs, Hammer-On, Accommodates Up To 6 Conductors, 6-2 With Ground to 14-2 AWG, For Use With Non-Metallic Sheathed Cable or Metal Clad Cable, Includes Easy Locking Tabs, Cable Locating Ribs To Maintain Cable Separation, and Flared Edges for Cable Protection
Item #: 19717
CAT #: CJ6
UPC: 782856504061
Sign In or Register to view pricing and more.
nVent Caddy

Telescoping Screw Gun Bracket, 15-3/4 to 25" Studs

Telescoping Screw Gun Bracket 15- 3/4" to 25" Stud Spacing. Standard Package Quantity: 50.
Item #: 310634
CAT #: TSGB1624
UPC: 782856679677
Sign In or Register to view pricing and more.
nVent Caddy

Telescoping Screw Gun Bracket, 17 to 26" Studs

Telescoping Screw Gun Bracket 17" to 26" (432 mm- 660 mm) Stud Spacing. Load Limit: 50 lbs. Standard Packaging Quantity: 50.
Item #: 20382
CAT #: TSGB24
UPC: 782856476245
Sign In or Register to view pricing and more.
nVent Caddy

Screw-On Conduit Support, Attaches 1/2" and 3/4" EMT/MC/AC to Stud

Screw On Conduit Support. Attaches 1/2" and 3/4" EMT, conduit, MC/AC to metal or wood stud for 2 1/8 deep box. Standard Packaging Quality: 100.
Item #: 21273
CAT #: CS812D
UPC: 782856327585
Sign In or Register to view pricing and more.
nVent Caddy

Heavy Duty Rigid Box Support, 3 Box/16"

Heavy Duty Rigid Box Support, 3 Gang, Individual Gang Size 4 and 4-11/16 Inch, Box Depth: 1-1/2 to 3-1/2 Inch, Stud Spacing:16 Inch, Pregalvanized Steel
Item #: 1640690
CAT #: RBS16HD
UPC: 782856978947
Sign In or Register to view pricing and more.
Topaz

Mounting Plate, Frame-In Kit For Downlighting

Mounting Plate, Frame-In Kit, Length 26 Inch, For Use With 4 Inch Gimbal Downlight, Steel
Item #: 1364586
CAT #: RDL4-FRAME-KIT
UPC: 751338023086
Sign In or Register to view pricing and more.
Topaz

Mounting Plate, Frame-In Kit For Downlighting

Mounting Plate, Frame-In Kit, Length 26 Inch, For Use With 6 Inch Gimbal Downlight, Steel
Item #: 1364587
CAT #: RDL6-FRAME-KIT
UPC: 751338023093
Sign In or Register to view pricing and more.
nVent Caddy

Screw-On Conduit Support, Attaches 1/2" and 3/4" EMT/MC/AC to Stud

Screw on conduit support; attaches 1/2" and 3/4" EMT, conduit, MC/AC to metal or wood stud for 1 1/2 deep box. Standard Packaging Quantity: 100.
Item #: 21330
CAT #: CS812
UPC: 782856326069
Sign In or Register to view pricing and more.
nVent Caddy

Screw-On Conduit Support, Attaches 1" EMT/MC/AC to Stud, Steel

Cable/Conduit to Stud Attachment, 1" EMT, 2 1/8" Box Depth. Standard Package Quantity: 100.
Item #: 48379
CAT #: CS16
UPC: 782856588238
Sign In or Register to view pricing and more.
Eaton B-Line

Telescoping Box Mounting Bracket, 11 - 18" Adjustable Length, Steel

Telescoping Box Mounting Bracket, 11 - 18 Inch Adjustable Length, Steel with Pre-Galvanized Finish, Mounts 1.5 Inch, 2.13 Inch, 2.5 Inch, and 2.8 Inch deep boxes
Item #: 930990
CAT #: BB2-16T
UPC: 799038630012
Sign In or Register to view pricing and more.
nVent Caddy

Stud Support, Anti-Rattle, 1", For Conduit/Armored Cable, Steel

Anti-Rattle Stud Support- Conduit up to 1", Material: Steel, Standard Packaging Quantity: 100.
Item #: 20419
CAT #: 781
UPC: 782856467007
Sign In or Register to view pricing and more.
nVent Caddy

Heavy Duty Rigid Box Support, Accommodates 4 Boxes, 24" Stud Spacing, Steel

Heavy Duty Rigid Box Support, Number of Boxes: 4, Box Size: 4"/4-11/16", Box Depth: 1-1/2", 2-1/8", 2-1/2", 2-7/8", 3", 3-1/4", 3-1/2", Stud Spacing: 24", Material: Pregalvanized Steel
Item #: 1633403
CAT #: RBS24HD
UPC: 782856978954
Sign In or Register to view pricing and more.
Orbit Industries

Support Bracket, Adjusts From 16 - 24", Steel

Support Bracket, Adjusts From 16 - 24 Inch, Steel
Item #: 1367050
CAT #: SSB-T5
UPC: 835243027992
Sign In or Register to view pricing and more.
nVent Caddy

Heavy Duty Telescoping Bracket, 14-1/2"–25"

Heavy Duty Telescoping Bracket, Stud Spacing: 14-1/2"–25", Box Size: 4", 4-11/16", 5", Allows Boxes To Be Added Or Removed Without Removing Bracket From Studs, Can Be Securely Snapped In Any Position Along Fully Extended Bracket, Works With Wood Or Metal Studs, Pregalvanized Steel, ***Snap-On Box Mounting Plates Sold Separately***
Item #: 1657876
CAT #: TB1624HD
UPC: 78285699360
Sign In or Register to view pricing and more.
Eaton B-Line

24" T-SCOPING BRKT

Eaton B-Line series box support fasteners, Wall studs, Mounts 1.5", 2.13", 2.5", and 2.8" deep boxes, 1" Height, 1" Length, 1" Width, 0.493lbs, Metal stud spacing: 15.5" to 26", Telescoping box mounting bracket, Pre-galvanized
Item #: 931281
CAT #: BB2-24T
UPC: 799038630029
Sign In or Register to view pricing and more.
Page 1 of 13
197 Items found