Telescoping Screw Gun Bracket, 17 to 26" Studs

Item #: 20382

Cat #: TSGB24

UPC: 782856476245

Documents & Guides
Telescoping Screw Gun Bracket 17" to 26" (432 mm- 660 mm) Stud Spacing. Load Limit: 50 lbs. Standard Packaging Quantity: 50.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Telescoping Screw Gun Bracket 17" to 26" (432 mm- 660 mm) Stud Spacing. Load Limit: 50 lbs. Standard Packaging Quantity: 50.
Can mount multiple boxes Notched and marked for easy identification and bending Improved design with stamped inch markings and pilot holes accelerates precise box conduit mounting between studs Pilot holes allow easy box attachment with a screwdriver Requires only a screw gun to install Can be mounted to face or inside of stud Adjustable for non-standard stud spacing Interlocking tab prevents accidental disassembly Unique, one-piece, break apart design Reduces movement of the box when used with flexible conduit, ENT, MC, AC or non-metallic sheathed cable
Also known as: 782856476245, TSGB24, spreader bars, Slider Bracket, DOG BONES, illusion bar, caddy bars, jbd, Flat caddy screw, gun box bracket, flat caddyscrew

Specifications

Material: Steel
Finish: Pregalvanized
Material: Steel
Finish: Pregalvanized

Customer Reviews

No reviews for this product
(0)