Screw Gun Box Bracket, 11-18" Stud Spacing

Item #: 20399

Cat #: TSGB16

UPC: 782856476160

Documents & Guides
Screw Gun Box Bracket: TSGB16 Telescoping Screw Gun Bracket 11" to 18" Stud Spacing Standard Package Quantity: 50.
Sign In or Register to view pricing and more.

Overview

Screw Gun Box Bracket: TSGB16 Telescoping Screw Gun Bracket 11" to 18" Stud Spacing Standard Package Quantity: 50.
Can mount multiple boxes Notched and marked for easy identification and bending Improved design with stamped inch markings and pilot holes accelerates precise box conduit mounting between studs Pilot holes allow easy box attachment with a screwdriver Requires only a screw gun to install Can be mounted to face or inside of stud Adjustable for non-standard stud spacing Interlocking tab prevents accidental disassembly Unique, one-piece, break apart design Reduces movement of the box when used with flexible conduit, ENT, MC, AC or non-metallic sheathed cable
Also known as: 782856476160, TSGB16, Slide bracket, fish steel, Speader bar, Slider bracket, gun bracket, gunner bar, wall slide bracket, Spanner bracket, Caddy bracket , mad bars, adjustable box bracket, Shotgun bracket, sliders, bassett bar, battwings

Specifications

Material: Steel
Finish: Pregalvanized
Material: Steel
Finish: Pregalvanized

Customer Reviews

No reviews for this product
(0)