Heavy Duty Telescoping Bracket, 14-1/2"–25"

Item #: 1657876

Cat #: TB1624HD

UPC: 78285699360

Documents & Guides
Heavy Duty Telescoping Bracket, Stud Spacing: 14-1/2"–25", Box Size: 4", 4-11/16", 5", Allows Boxes To Be Added Or Removed Without Removing Bracket From Studs, Can Be Securely Snapped In Any Position Along Fully Extended Bracket, Works With Wood Or Metal Studs, Pregalvanized Steel, ***Snap-On Box Mounting Plates Sold Separately***
Sign In or Register to view pricing and more.

No associated products found.

Overview

Heavy Duty Telescoping Bracket, Stud Spacing: 14-1/2"–25", Box Size: 4", 4-11/16", 5", Allows Boxes To Be Added Or Removed Without Removing Bracket From Studs, Can Be Securely Snapped In Any Position Along Fully Extended Bracket, Works With Wood Or Metal Studs, Pregalvanized Steel, ***Snap-On Box Mounting Plates Sold Separately***
Caddy's heavy duty telescoping bracket has an innovative design allows boxes to be added or removed without removing bracket from studs.
Also known as: 78285699360, TB1624HD

Specifications

Material: Steel
Finish: Pre-Galvanized
Material: Steel
Finish: Pre-Galvanized

Customer Reviews

No reviews for this product
(0)