
Support Bracket, Adjusts From 16 - 24", Steel
Item #: 1367050
Cat #: SSB-T5
UPC: 835243027992
Documents & Guides
Support Bracket, Adjusts From 16 - 24 Inch, Steel
Sign In or Register to view pricing and more.
Overview
Support Bracket, Adjusts From 16 - 24 Inch, Steel
Orbit's latest innovation, The Simple Support Bracket, works alongside Orbit's Universal Mounting Adapter, and Stud Mounting Adjustable Ring Series. This system provides the installer with a solution for mounting boxes and devices between studs.
Also known as: 835243027992, SSB-T5, Spendy Trombone
Specifications
Length: | 16 in - 24 in |
Material: | Steel |
Length: | 16 in - 24 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)