Velcro Fasteners

161 Found
Panduit

Hook & Loop Cable Ties, Black, 15' Roll

Item #: 24358
CAT #: HLM-15R0
UPC: 074983626946
Sign In or Register to view pricing and more.
Panduit

Hook & Loop Roll, 75'L, 0.075W, Black, 1RL

Item #: 172716
CAT #: HLS-75R0
UPC: 074983724468
Sign In or Register to view pricing and more.
Panduit

Hook & Loop Tie, Center Mount Grommet, 1

Item #: 419805
CAT #: UGCTC3S-X0
UPC: 074983993208
Sign In or Register to view pricing and more.
Panduit

Hook and Loop Roll, Low Profile, 20'L, 3/4" W

Item #: 1220232
CAT #: TTR-20R0
UPC: 613056259324
Sign In or Register to view pricing and more.
Panduit

Hook and Loop Roll, 10 Roll-Pack, Low Pr

Item #: 1227819
CAT #: TTR-35RX0
UPC: 613056259355
Sign In or Register to view pricing and more.
Panduit

Hook & Loop Roll, 75'L (22.9m), .75W (19

Item #: 291668
CAT #: HLS-75R4
UPC: 074983724499
Sign In or Register to view pricing and more.
3M

Hook Fastener, Black, 1" x 50 yd

Item #: 122074
CAT #: SJ-3526N-HOOK-BLACK-1
UPC: 021200862434
Sign In or Register to view pricing and more.
Panduit

H&LTie,Loop Style,8L,.5W,BL,PK10

Item #: 28645
CAT #: HLT2I-X0
UPC: 074983523412
Sign In or Register to view pricing and more.
3M

Reclosable Fastener, Type 250, 1" x 50 Yd

Item #: 189991
CAT #: SJ3540-1X50YD-BLACK
UPC: 021200658129
Sign In or Register to view pricing and more.
HellermannTyton

Grip Tie Roll, 0.750 x 180", Black

Item #: 122687
CAT #: GT.75X1800
UPC: 089306164258
Sign In or Register to view pricing and more.
Panduit

Velcro Straping, 1/2" Wide, Black, CMP, 8" Strips

Item #: 327845
CAT #: HLB2S-C0
UPC: 074983090143
Sign In or Register to view pricing and more.
Panduit

Hook & Loop Roll, 75'L (22.9m), .75W (19

Item #: 175684
CAT #: HLS-75R6
UPC: 074983724512
Sign In or Register to view pricing and more.
Panduit

Hook & Loop Tie, Plenum Loop Style, 8.0L

Item #: 259600
CAT #: HLTP2I-X0
UPC: 074983750573
Sign In or Register to view pricing and more.
3M

6480 Reclosable Hook and Loop Fastener Tape, 1 IN W x 12 IN L, Black

Item #: 2089815
CAT #: SJ3571/SJ3572
UPC: 051131064805
Sign In or Register to view pricing and more.
3M

Mini Pack Fastener Roll, Clear

Item #: 223831
CAT #: MP-3560-CLEAR
UPC: 051131064638
Sign In or Register to view pricing and more.
Metallics

Velcro Cable Ties, 3/4" x 15' Roll, 50lb Rating

Item #: 202236
CAT #: VR34
UPC: 639720228021
Sign In or Register to view pricing and more.
Panduit

Hook & Loop Cable Ties, Black, 15' Roll

Hook & Loop Cable Ties, Black, 15' Roll, .330" Wide, 40 lb Tensile Strength
Item #: 24358
CAT #: HLM-15R0
UPC: 074983626946
Category: Velcro Rolls
Sign In or Register to view pricing and more.
Panduit

Hook & Loop Roll, 75'L, 0.075W, Black, 1RL

Tak-T Hook & Loop Strip Roll Cable Tie, 75' (22.9m) Length, 0.75" (19.1mm) Width, Nylon Loop, Polyethylene Hook, Black
Item #: 172716
CAT #: HLS-75R0
UPC: 074983724468
Category: Velcro Rolls
Sign In or Register to view pricing and more.
Panduit

Hook & Loop Tie, Center Mount Grommet, 1

Ultra-Cinch™ hook & loop cinch cable tie, center mount grommet, 12.0 (305mm)length, .85 (21.6mm) width, nylon hook & loop, brass grommet, nylon ring, black.
Item #: 419805
CAT #: UGCTC3S-X0
UPC: 074983993208
Sign In or Register to view pricing and more.
Panduit

Hook and Loop Roll, Low Profile, 20'L, 3/4" W

Hook and Loop 3/4" Wide, 20' Length Roll, Standard Cross Section
Item #: 1220232
CAT #: TTR-20R0
UPC: 613056259324
Sign In or Register to view pricing and more.
Panduit

Hook and Loop Roll, 10 Roll-Pack, Low Pr

Hook and Loop 35' Rolls, 10 Roll-pack, Standard Cross Section.
Item #: 1227819
CAT #: TTR-35RX0
UPC: 613056259355
Sign In or Register to view pricing and more.
Panduit

Hook & Loop Roll, 75'L (22.9m), .75W (19

Tak-Ty® hook & loop strip roll cable tie, 75' (22.9m) length, .75 (19.1mm) width, nylon loop, polyethylene hook, yellow.
Item #: 291668
CAT #: HLS-75R4
UPC: 074983724499
Sign In or Register to view pricing and more.
3M

Hook Fastener, Black, 1" x 50 yd

Hook Fastener, Black, 1 Inch x 50 Yards
Item #: 122074
CAT #: SJ-3526N-HOOK-BLACK-1
UPC: 021200862434
Sign In or Register to view pricing and more.
Panduit

H&LTie,Loop Style,8L,.5W,BL,PK10

Tak-Ty« hook & loop cable loop tie, 8.0 (203mm) length, .50 (12.7mm) width, nylon loop, polyethylene hook, black.
Item #: 28645
CAT #: HLT2I-X0
UPC: 074983523412
Sign In or Register to view pricing and more.
3M

Reclosable Fastener, Type 250, 1" x 50 Yd

Reclosable Fastener, Type 250, 1 Inch x 50 Yard, 2 Roll/Case, Black
Item #: 189991
CAT #: SJ3540-1X50YD-BLACK
UPC: 021200658129
Sign In or Register to view pricing and more.
HellermannTyton

Grip Tie Roll, 0.750 x 180", Black

Grip Tie Roll, 0.750 x 180 Inch, Black, PA6/PP
Item #: 122687
CAT #: GT.75X1800
UPC: 089306164258
Sign In or Register to view pricing and more.
Panduit

Velcro Straping, 1/2" Wide, Black, CMP, 8" Strips

Velcro Straping, 1/2" Wide, Black, CMP, 8" Strips
Item #: 327845
CAT #: HLB2S-C0
UPC: 074983090143
Category: Velcro Rolls
Sign In or Register to view pricing and more.
Panduit

Hook & Loop Roll, 75'L (22.9m), .75W (19

Tak-Ty® hook & loop strip roll cable tie, 75' (22.9m) length, .75 (19.1mm) width, nylon loop, polyethylene hook, blue.
Item #: 175684
CAT #: HLS-75R6
UPC: 074983724512
Sign In or Register to view pricing and more.
Panduit

Hook & Loop Tie, Plenum Loop Style, 8.0L

Hook & Loop Cable Tie, UL Listed, Loop Style, 8.0, Intermediate Cross Section. Black.
Item #: 259600
CAT #: HLTP2I-X0
UPC: 074983750573
Sign In or Register to view pricing and more.
3M

6480 Reclosable Hook and Loop Fastener Tape, 1 IN W x 12 IN L, Black

6480 Reclosable Hook and Loop Fastener Tape, 1 IN W x 12 IN L, Black
Item #: 2089815
CAT #: SJ3571/SJ3572
UPC: 051131064805
Sign In or Register to view pricing and more.
3M

Mini Pack Fastener Roll, Clear

Mini Pack Version (1 In. X 4.9 Yds.) Dispenses Two Strips Of 3M™ Dual Lock™ Re-closable Fastener Sj3560, Clear, Interlocking Mushroom-Shaped Heads (250 Stem Density Per Square Inch) Provide Strong, Reliable And Durable Fastening That Can Be Opened And Closed Multiple Times
Item #: 223831
CAT #: MP-3560-CLEAR
UPC: 051131064638
Sign In or Register to view pricing and more.
Metallics

Velcro Cable Ties, 3/4" x 15' Roll, 50lb Rating

Velcro Cable Ties, 3/4 Inch x 15 Foot Roll, 50 Pound Rating
Item #: 202236
CAT #: VR34
UPC: 639720228021
Category: Velcro Rolls
Sign In or Register to view pricing and more.
Page 1 of 11
161 Items found