
Hook & Loop Roll, 75'L, 0.075W, Black, 1RL
Item #: 172716
Cat #: HLS-75R0
UPC: 074983724468
Tak-T Hook & Loop Strip Roll Cable Tie, 75' (22.9m) Length, 0.75" (19.1mm) Width, Nylon Loop, Polyethylene Hook, Black
Sign In or Register to view pricing and more.
Overview
Tak-T Hook & Loop Strip Roll Cable Tie, 75' (22.9m) Length, 0.75" (19.1mm) Width, Nylon Loop, Polyethylene Hook, Black
Hook And Loop Roll, 75 Feet Long (22.9 Meters), 0.75 Inch Wide (19.1 mm), Black, can be cut to desired length, eliminating waste, adjustable, releasable, and reusable hundreds of times, ideal for applications requiring frequent moves, adds, or changes, hook and loop material maintains network data integrity by protecting against over-tensioning of high performance copper and fiber cables, easy to use and operator safe with no sharp edges, complementary mounts available, note - minimum 2 inch overlap required to achieve loop tensile rating.
Also known as: 074983724468, HLS-75R0
Specifications
Color: | Black |
Length: | 75 ft |
Width: | 0.750 in |
Material: | Nylon |
Color: | Black |
Width: | 0.750 in |
Length: | 75 ft |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)