Hook & Loop Roll, 75'L (22.9m), .75W (19

Item #: 175684

Cat #: HLS-75R6

UPC: 074983724512

Sign In or Register to view pricing and more.
Tak-Ty® hook & loop strip roll cable tie, 75' (22.9m) length, .75 (19.1mm) width, nylon loop, polyethylene hook, blue.

Overview

Tak-Ty® hook & loop strip roll cable tie, 75' (22.9m) length, .75 (19.1mm) width, nylon loop, polyethylene hook, blue.
Also known as: 074983724512, HLS-75R6

Specifications

Color: Blue
Length: 75 ft
Width: 0.750 in
Material: Nylon
Color: Blue
Width: 0.750 in
Length: 75 ft
Material: Nylon

Customer Reviews

No reviews for this product
(0)