Reclosable Fastener, Type 250, 1" x 50 Yd

Item #: 189991

Cat #: SJ3540-1X50YD-BLACK

UPC: 021200658129

Documents & Guides
Reclosable Fastener, Type 250, 1 Inch x 50 Yard, 2 Roll/Case, Black
Sign In or Register to view pricing and more.

No associated products found.

Overview

Reclosable Fastener, Type 250, 1 Inch x 50 Yard, 2 Roll/Case, Black
3M™ Dual Lock Reclosable Fastener SJ3540 is the easy and clear alternative to traditional fastening methods, such as screws, nuts or bolts. It is designed to deliver a durable, reclosable fastening solution (which can be opened and closed multiple times) which bonds to a variety of substrates including many plastics and low surface energy materials. Durable and secure, 3M Dual Lock Reclosable Fastener SJ3540 has exceptional strength through its interlocking mushroom-shaped heads (250 stem density per square inch), providing up to 5X the tensile strength of typical hook-and-loop products. We designed this fastener with a synthetic rubber-based black PE foam tape protected by a removable, film liner. This pressure sensitive adhesive features quick stick and a short dwell time. With 3M™ Dual Lock Reclosable Fastener SJ3540, there is no need for any drilling, screwing or sewing tools which makes for quick installation.
Also known as: 021200658129, SJ3540-1X50YD-BLACK

Specifications

Width: 1 in
Length: 50 yd
Color: Black
Width: 1 in
Color: Black
Length: 50 yd

Customer Reviews

No reviews for this product
(0)