Hook & Loop Tie, Center Mount Grommet, 1

Item #: 419805

Cat #: UGCTC3S-X0

UPC: 074983993208

Ultra-Cinch™ hook & loop cinch cable tie, center mount grommet, 12.0 (305mm)length, .85 (21.6mm) width, nylon hook & loop, brass grommet, nylon ring, black.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Ultra-Cinch™ hook & loop cinch cable tie, center mount grommet, 12.0 (305mm)length, .85 (21.6mm) width, nylon hook & loop, brass grommet, nylon ring, black.
The Ultra-Cinch™ Hook and Loop Cinch Cable Tie have hooks and loops on same side to secure a greater range of bundle diameters. The soft, premium material is safe to use on high performance cabling to protect against over-tensioning. The cinch cable tie is adjustable, releasable, and re-usable for applications requiring frequent moves, adds, or changes. The cinch cable tie is 3 inches (76.0mm) maximum diameter.
Also known as: 074983993208, UGCTC3S-X0

Specifications

Color: Black
Length: 12 ft
Material: Nylon
Width: 0.850 in
Color: Black
Material: Nylon
Length: 12 ft
Width: 0.850 in

Customer Reviews

No reviews for this product
(0)