NEMA 4X Wire Trough

42 Found
nVent Hoffman

Wiring Trough, 8" x 8" x 24"

Item #: 1070278
CAT #: F8824SCSS
UPC: 783510305925
Sign In or Register to view pricing and more.
nVent Hoffman

Feed-Through Wireway, Type 4X, 4" x 4" x 24", Stainless Steel

Item #: 11683
CAT #: F44W24SS
UPC: 783510154103
Sign In or Register to view pricing and more.
nVent Hoffman

Type 4X Feed-Through Wireway, 4" x 4" x 36", Stainless Steel

Item #: 11635
CAT #: F44W36SS
UPC: 783510154202
Sign In or Register to view pricing and more.
nVent Hoffman

Wiring Trough, 8" x 8" x 3', Steel, Gray

Item #: 1036985
CAT #: F8836SCSS
UPC: 783510305932
Sign In or Register to view pricing and more.
nVent Hoffman

NEMA Type 4X Screw Cover Wiring Trough, 8" x 8" x 48"

Item #: 1072976
CAT #: F8848SCSS
UPC: 783510305949
Sign In or Register to view pricing and more.
nVent Hoffman

Screw Cover Wiring Trough, NEMA Type 4X

Item #: 1085274
CAT #: F6624SCSS
UPC: 783510305871
Sign In or Register to view pricing and more.
nVent Hoffman

Feed-Through Wireway, Type 4X, 4" x 4" x 12", Stainless Steel

Item #: 11704
CAT #: F44W12SS
UPC: 783510154004
Sign In or Register to view pricing and more.
nVent Hoffman

HOF F6648SCSS WIRE TROUGH TYP

Item #: 1263335
CAT #: F6648SCSS
UPC: 783510305918
Sign In or Register to view pricing and more.
nVent Hoffman

Screw Cover Wiring Trough, 4X, SS

Item #: 1080151
CAT #: F121236SCSS
UPC: 783510305963
Sign In or Register to view pricing and more.
nVent Hoffman

WIRE TROUGH TYPE 4X

Item #: 1063919
CAT #: F121272SCSS
UPC: 783510306014
Sign In or Register to view pricing and more.
nVent Hoffman

HOF F6636SCSS WIRE TROUGH TYP

Item #: 1069641
CAT #: F6636SCSS
UPC: 783510305888
Sign In or Register to view pricing and more.
nVent Hoffman

NEMA Type 4X Screw Cover Wiring Trough, 12" x 12" x 48"

Item #: 1065902
CAT #: F121248SCSS
UPC: 783510305970
Sign In or Register to view pricing and more.
nVent Hoffman

SC Wiring Trough, 4X

Item #: 1312102
CAT #: F4418SCSS
UPC: 783510305840
Sign In or Register to view pricing and more.
nVent Hoffman

Screw Cover Wiring Trough, Nema Type 4X

Item #: 1078966
CAT #: F4412SCSS
UPC: 783510305833
Sign In or Register to view pricing and more.
nVent Hoffman

Screw Cover Wiring Trough, 12"x12"x24"

Item #: 1080152
CAT #: F121224SCSS
UPC: 783510305956
Sign In or Register to view pricing and more.
nVent Hoffman

HOF F121260SCSS WIRE TROUGH T

Item #: 1052437
CAT #: F121260SCSS
UPC: 783510305987
Sign In or Register to view pricing and more.
nVent Hoffman

Wiring Trough, 8" x 8" x 24"

Wiring Trough, 12 Gauge Steel, Size: 8 Inches, 8 Inches, 2 Feet
Item #: 1070278
CAT #: F8824SCSS
UPC: 783510305925
Sign In or Register to view pricing and more.
nVent Hoffman

Feed-Through Wireway, Type 4X, 4" x 4" x 24", Stainless Steel

Wireway Straight Section, Bulletin F22 (Stainless Steel Feed-through Type 4x Wireway), Size/dims: 4.00x4.00x24.00, Material/finish: Ss Type 304
Item #: 11683
CAT #: F44W24SS
UPC: 783510154103
Sign In or Register to view pricing and more.
nVent Hoffman

Type 4X Feed-Through Wireway, 4" x 4" x 36", Stainless Steel

Wire Trough, Straight Section, Type 4x, Type 304 Stainless Steel, 4 Inch x 4 Inch
Item #: 11635
CAT #: F44W36SS
UPC: 783510154202
Sign In or Register to view pricing and more.
nVent Hoffman

Wiring Trough, 8" x 8" x 3', Steel, Gray

Wiring Trough, 12 Gauge Steel, Size: 8 Inches, 8 Inches, 36 Inches
Item #: 1036985
CAT #: F8836SCSS
UPC: 783510305932
Sign In or Register to view pricing and more.
nVent Hoffman

NEMA Type 4X Screw Cover Wiring Trough, 8" x 8" x 48"

NEMA Type 4X Screw Cover Wiring Trough, 8 Inch x 8 Inch x 4 Foot, Stainless Steel
Item #: 1072976
CAT #: F8848SCSS
UPC: 783510305949
Sign In or Register to view pricing and more.
nVent Hoffman

Screw Cover Wiring Trough, NEMA Type 4X

Screw Cover Wiring Trough, NEMA Type 4X, 6" x 6" x 24", 6 Cover Screws
Item #: 1085274
CAT #: F6624SCSS
UPC: 783510305871
Sign In or Register to view pricing and more.
nVent Hoffman

Feed-Through Wireway, Type 4X, 4" x 4" x 12", Stainless Steel

Wireway,straight Section, Bulletin F22 (stainless Steel Feed-through Type 4x Wireway), Size/dims: 4.00x4.00x12.00, Material/finish: Ss Type 304
Item #: 11704
CAT #: F44W12SS
UPC: 783510154004
Sign In or Register to view pricing and more.
nVent Hoffman

HOF F6648SCSS WIRE TROUGH TYP

HOF F6648SCSS WIRE TROUGH TYP
Item #: 1263335
CAT #: F6648SCSS
UPC: 783510305918
Sign In or Register to view pricing and more.
nVent Hoffman

Screw Cover Wiring Trough, 4X, SS

Screw Cover Wiring Trough, NEMA Type 4X, Material: Stainless Steel, Number of Cover Screws: 8
Item #: 1080151
CAT #: F121236SCSS
UPC: 783510305963
Sign In or Register to view pricing and more.
nVent Hoffman

WIRE TROUGH TYPE 4X

HOF F121272SCSS
Item #: 1063919
CAT #: F121272SCSS
UPC: 783510306014
Sign In or Register to view pricing and more.
nVent Hoffman

HOF F6636SCSS WIRE TROUGH TYP

HOF F6636SCSS WIRE TROUGH TYP
Item #: 1069641
CAT #: F6636SCSS
UPC: 783510305888
Sign In or Register to view pricing and more.
nVent Hoffman

NEMA Type 4X Screw Cover Wiring Trough, 12" x 12" x 48"

NEMA Type 4X Screw Cover Wiring Trough, 12 Inch x 12 Inch x 4 Foot, Stainless Steel
Item #: 1065902
CAT #: F121248SCSS
UPC: 783510305970
Sign In or Register to view pricing and more.
nVent Hoffman

SC Wiring Trough, 4X

Screw Cover Wiring Trough, NEMA Type 4X, Material: Steel, Number of Cover Screws: 6
Item #: 1312102
CAT #: F4418SCSS
UPC: 783510305840
Sign In or Register to view pricing and more.
nVent Hoffman

Screw Cover Wiring Trough, Nema Type 4X

Screw Cover Wiring Trough, Nema Type 4X, 4" x 4" x 12", 4 Cover Screws
Item #: 1078966
CAT #: F4412SCSS
UPC: 783510305833
Sign In or Register to view pricing and more.
nVent Hoffman

Screw Cover Wiring Trough, 12"x12"x24"

Screw Cover Wiring Trough, NEMA Type 4X, Material: Stainless Steel, 12" x 12" x 24"
Item #: 1080152
CAT #: F121224SCSS
UPC: 783510305956
Sign In or Register to view pricing and more.
nVent Hoffman

HOF F121260SCSS WIRE TROUGH T

HOF F121260SCSS WIRE TROUGH T
Item #: 1052437
CAT #: F121260SCSS
UPC: 783510305987
Sign In or Register to view pricing and more.
Page 1 of 3
42 Items found