
Wiring Trough, 8" x 8" x 3', Steel, Gray
Item #: 1036985
Cat #: F8836SCSS
UPC: 783510305932
Sign In or Register to view pricing and more.
Documents & Guides
Wiring Trough, 12 Gauge Steel, Size: 8 Inches, 8 Inches, 36 Inches
Overview
Wiring Trough, 12 Gauge Steel, Size: 8 Inches, 8 Inches, 36 Inches
This wiring trough meets basic functionality requirements for applications in which frequent access is not needed. Provides protection for use in corrosive or dirty indoor and outdoor environments.
Also known as: 783510305932, F8836SCSS
Specifications
Width: | 8 in |
Material: | Stainless Steel |
Length: | 36 in |
Height: | 8 in |
IP/NEMA Rating: | NEMA 4X |
Width: | 8 in |
Length: | 36 in |
IP/NEMA Rating: | NEMA 4X |
Material: | Stainless Steel |
Height: | 8 in |
Customer Reviews
No reviews for this product
(0)