Feed-Through Wireway, Type 4X, 4" x 4" x 24", Stainless Steel

Item #: 11683

Cat #: F44W24SS

UPC: 783510154103

Sign In or Register to view pricing and more.
Documents & Guides
Wireway Straight Section, Bulletin F22 (Stainless Steel Feed-through Type 4x Wireway), Size/dims: 4.00x4.00x24.00, Material/finish: Ss Type 304

Overview

Wireway Straight Section, Bulletin F22 (Stainless Steel Feed-through Type 4x Wireway), Size/dims: 4.00x4.00x24.00, Material/finish: Ss Type 304
Feed-Through Stainless Steel Hinged-Cover, Type 4X Straight Sections are used for enclosing wire and cable in wireway runs. Its water-proof and stainless steel features makes it suitable for frequently hosed down, very wet or highly corrosive applications. The traditional closed-loop design has an opening on one side for easy access to wires and cables.
Also known as: 783510154103, F44W24SS, Gutter

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Width: 4 in
Height: 4 in
Material: Stainless Steel
Length: 24 in
IP/NEMA Rating: IP66, NEMA 4X
Height: 4 in
Length: 24 in
Width: 4 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)