WIRE TROUGH TYPE 4X

Item #: 1063919

Cat #: F121272SCSS

UPC: 783510306014

Sign In or Register to view pricing and more.
Documents & Guides
HOF F121272SCSS

Overview

HOF F121272SCSS
Also known as: 783510306014, F121272SCSS

Specifications

Height: 12 in
Length: 72 in
Width: 12 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 4X
Length: 72 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)