NEMA Type 4X Screw Cover Wiring Trough, 12" x 12" x 48"

Item #: 1065902

Cat #: F121248SCSS

UPC: 783510305970

Sign In or Register to view pricing and more.
Documents & Guides
NEMA Type 4X Screw Cover Wiring Trough, 12 Inch x 12 Inch x 4 Foot, Stainless Steel

Overview

NEMA Type 4X Screw Cover Wiring Trough, 12 Inch x 12 Inch x 4 Foot, Stainless Steel
This wiring trough meets basic functionality requirements for applications in which frequent access is not needed. Provides protection for use in corrosive or dirty indoor and outdoor environments.
Also known as: 783510305970, F121248SCSS

Specifications

Height: 12 in
Width: 12 in
Material: Stainless Steel
Length: 48 in
IP/NEMA Rating: NEMA 4X
Height: 12 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Width: 12 in
Length: 48 in

Customer Reviews

No reviews for this product
(0)