PAR56 Incandescent Reflective Lamps

5 Found
Satco

300W PAR56 Incandescent Lamp

Item #: 2595133
CAT #: S4810
UPC: 35725SAT99R2
Company wide:
0 in stock
Halco

300W PAR56 WFL SCREW TERM 12V

Item #: 497662
CAT #: 65225
UPC: 807154652259
Company wide:
0 in stock
Satco

300W PAR56 Incandescent Lamp

Item #: 2506150
CAT #: S4811
UPC: 046135149535
Company wide:
0 in stock
SYLVANIA

Incandescent Lamp, PAR56, 350W, 75V, SP

Item #: 226862
CAT #: 350PAR56/SP
UPC: 046135149740
Company wide:
0 in stock
SYLVANIA

Incandescent Lamp, PAR56, 300W, 120V, WFL

Item #: 90570
CAT #: 300PAR56/WFL-120V
UPC: 046135149535
Company wide:
0 in stock
Satco

300W PAR56 Incandescent Lamp

300 Watt sealed beam; PAR56; 2000 Average rated hours; 3850 Lumens; Mogul End Prong Base; 120 Volt
Item #: 2595133
CAT #: S4810
UPC: 35725SAT99R2
Company wide:
0 in stock
Halco

300W PAR56 WFL SCREW TERM 12V

300W PAR56 WIDE FL SCREW TERM 12V
Item #: 497662
CAT #: 65225
UPC: 807154652259
Company wide:
0 in stock
Satco

300W PAR56 Incandescent Lamp

300 Watt sealed beam; PAR56; 2000 Average rated hours; 3850 Lumens; Mogul End Prong Base; 120 Volt
Item #: 2506150
CAT #: S4811
UPC: 046135149535
Company wide:
0 in stock
SYLVANIA

Incandescent Lamp, PAR56, 350W, 75V, SP

Incandescent Lamp, 300 Watt, 75 Volt, PAR56 (Sealed Beam), Base: Screw Terminal (MEP), Color Temperature: 2900K, Standard Case Qty: 6 Sylvania Part # 14974
Item #: 226862
CAT #: 350PAR56/SP
UPC: 046135149740
Company wide:
0 in stock
SYLVANIA

Incandescent Lamp, PAR56, 300W, 120V, WFL

Incandescent Lamp, 300 Watt, 120 Volt, PAR56 (Sealed Beam), Base: Medium End Prong, Lumens: 3840, CRI: 100, Color Temperature: 2850K, Beam Angle: Wide Flood, Standard Case Qty: 12 Sylvania Part # 14953
Item #: 90570
CAT #: 300PAR56/WFL-120V
UPC: 046135149535
Company wide:
0 in stock
Page 1 of 1
5 Items found