This product has been discontinued.

Incandescent Lamp, PAR56, 300W, 120V, WFL
Item #: 90570
Cat #: 300PAR56/WFL-120V
UPC: 046135149535
Documents & Guides
Incandescent Lamp, 300 Watt, 120 Volt, PAR56 (Sealed Beam), Base: Medium End Prong, Lumens: 3840, CRI: 100, Color Temperature: 2850K, Beam Angle: Wide Flood, Standard Case Qty: 12 Sylvania Part # 14953
Sign In or Register to view pricing and more.
No associated products found.
Overview
Incandescent Lamp, 300 Watt, 120 Volt, PAR56 (Sealed Beam), Base: Medium End Prong, Lumens: 3840, CRI: 100, Color Temperature: 2850K, Beam Angle: Wide Flood, Standard Case Qty: 12 Sylvania Part # 14953
Also known as: 046135149535, 300PAR56/WFL-120V
Specifications
Volts AC: | 120 |
Shape: | PAR56 (Sealed Beam) |
Color Temperature: | 2850 (Warm White) |
Color Rendering Index (CRI): | 100 |
Base: | Medium Side Prong |
Wattage: | 300 |
Lumens: | 3840 |
Light Technology: | Incandescent |
Volts AC: | 120 |
Color Temperature: | 2850 (Warm White) |
Base: | Medium Side Prong |
Lumens: | 3840 |
Shape: | PAR56 (Sealed Beam) |
Color Rendering Index (CRI): | 100 |
Wattage: | 300 |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)