300W PAR56 WFL SCREW TERM 12V

Item #: 497662

Cat #: 65225

UPC: 807154652259

Sign In or Register to view pricing and more.
Documents & Guides
300W PAR56 WIDE FL SCREW TERM 12V

Overview

300W PAR56 WIDE FL SCREW TERM 12V
Also known as: 807154652259, 65225

Specifications

Volts AC: 12
Color Rendering Index (CRI): 99
Shape: PAR56 (Sealed Beam)
Wattage: 300
Base: Screw Terminal (G53)
Lumens: 6000
Light Technology: Incandescent
Volts AC: 12
Shape: PAR56 (Sealed Beam)
Base: Screw Terminal (G53)
Light Technology: Incandescent
Color Rendering Index (CRI): 99
Wattage: 300
Lumens: 6000

Customer Reviews

No reviews for this product
(0)