This product has been discontinued.

Incandescent Lamp, PAR56, 350W, 75V, SP
Item #: 226862
Cat #: 350PAR56/SP
UPC: 046135149740
Documents & Guides
Incandescent Lamp, 300 Watt, 75 Volt, PAR56 (Sealed Beam), Base: Screw Terminal (MEP), Color Temperature: 2900K, Standard Case Qty: 6 Sylvania Part # 14974
Sign In or Register to view pricing and more.
No associated products found.
Overview
Incandescent Lamp, 300 Watt, 75 Volt, PAR56 (Sealed Beam), Base: Screw Terminal (MEP), Color Temperature: 2900K, Standard Case Qty: 6 Sylvania Part # 14974
Also known as: 046135149740, 350PAR56/SP
Specifications
Color Temperature: | 2900 (Warm White) |
Shape: | PAR56 (Sealed Beam) |
Wattage: | 350 |
Light Technology: | Incandescent |
Color Temperature: | 2900 (Warm White) |
Wattage: | 350 |
Shape: | PAR56 (Sealed Beam) |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)