PAR38 Halogen Reflector Lamps

14 Found
Satco

45PAR38/HAL/FL MED. (E26)

Item #: 170887
CAT #: S2319
UPC: 045923023194
Company wide:
0 in stock
Philips Lighting

39 Watt Bulb PAR38 Halogen Flood

Item #: 424334
CAT #: 39PAR38/IRC+/FL25-120V-12/1
UPC: 046677238452
Company wide:
0 in stock
SYLVANIA

Halogen Lamp, PAR38, 80W, 120V, SP10

Item #: 492290
CAT #: 80PAR38/HAL/IR/SP10/DL-120V
UPC: 046135165931
Company wide:
0 in stock
Philips Lighting

Halogen Lamp, PAR38, 50W, 120V, FL25

Item #: 205342
CAT #: 50PAR38/IRC+/FL25-120V-12PK
UPC: 046677145064
Company wide:
0 in stock
SYLVANIA

15531 50PAR38/HAL/FL30/TWIN 120V

Item #: 256532
CAT #: 50PAR38/HAL/FL30/TWIN120V
UPC: 046135155314
Company wide:
0 in stock
SYLVANIA

SYL 42PAR38/HAL/IRS/SP10/TL-120V

Item #: 571531
CAT #: 42PAR38/HAL/IRS/SP10/TL-120V
UPC: 046135165986
Company wide:
0 in stock
SYLVANIA

Halogen Lamp, PAR38, 250W, 120V, FL30

Item #: 4034
CAT #: 250PAR38/HAL/FL30-120V
UPC: 046135155581
Company wide:
0 in stock
SYLVANIA

Halogen Lamp, PAR38, 50W, 120V, NFL25

Item #: 495905
CAT #: 50PAR38/HAL/IR/NFL25/DL-120V
UPC: 046135165832
Company wide:
0 in stock
SYLVANIA

Halogen Lamp, PAR38, 100W, 120V, Red

Item #: 90437
CAT #: 100PAR38/FL/R/RP-120V
UPC: 046135139338
Company wide:
0 in stock
SYLVANIA

16665 HALOGEN PAR38 HARDGLASS REFLECTOR LAMP GR

Item #: 915100
CAT #: 90PAR38FLGRP-120V
UPC: 046135166655
Company wide:
0 in stock
SYLVANIA

Halogen Lamp, PAR38, 100W, 120V, Green

Item #: 90426
CAT #: 100PAR38/FL/G/RP-120V
UPC: 046135139499
Company wide:
0 in stock
SYLVANIA

14587 LAMP

Item #: 2753
CAT #: 90PAR38/HAL/SP9-130V
UPC: 046135145872
Company wide:
0 in stock
SYLVANIA

Halogen Lamp, PAR38, 120W, 120V, FL30

Item #: 2554
CAT #: 120PAR38/HAL/FL30-120V
UPC: 046135148552
Company wide:
0 in stock
Philips Lighting

Halogen Reflector Lamp, 45W, 120V

Item #: 203027
CAT #: 45PAR38/HAL/FL25-130V-12PK
UPC: 046677229498
Company wide:
0 in stock
Satco

45PAR38/HAL/FL MED. (E26)

SAT S2319 45PAR38/HAL/FL MED. (E26)
Item #: 170887
CAT #: S2319
UPC: 045923023194
Company wide:
0 in stock
Philips Lighting

39 Watt Bulb PAR38 Halogen Flood

Halogen Reflector Lamp, 39W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 720, Color Temperature: 2800K, Beam Angle: 25°, Rated Average Life: 4,200 Hrs. *Philips Part # 23845-1*
Item #: 424334
CAT #: 39PAR38/IRC+/FL25-120V-12/1
UPC: 046677238452
Company wide:
0 in stock
SYLVANIA

Halogen Lamp, PAR38, 80W, 120V, SP10

Halogen Lamp, Infrared, Double Life, 80 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw Skirted (E26sk), Lumens: 1545, CRI: 100, Color Temperature: 2900K, Beam Angle: Spot 10 Degree, Standard Case Qty: 10 Sylvania Part # 16593
Item #: 492290
CAT #: 80PAR38/HAL/IR/SP10/DL-120V
UPC: 046135165931
Company wide:
0 in stock
Philips Lighting

Halogen Lamp, PAR38, 50W, 120V, FL25

Halogen Reflector Lamp, 50W, 120V, Bulb: PAR38, Base: Medium Screw Skirted (E26sk), Lumens: 950, Color Temperature: 2760K, Beam Angle: 25°, Rated Average Life: 4,200 Hrs. *Philips Part # 14506-0*
Item #: 205342
CAT #: 50PAR38/IRC+/FL25-120V-12PK
UPC: 046677145064
Company wide:
0 in stock
SYLVANIA

15531 50PAR38/HAL/FL30/TWIN 120V

15531 50PAR38/HAL/FL30/TWIN 120V
Item #: 256532
CAT #: 50PAR38/HAL/FL30/TWIN120V
UPC: 046135155314
Company wide:
0 in stock
SYLVANIA

SYL 42PAR38/HAL/IRS/SP10/TL-120V

SYL 42PAR38/HAL/IRS/SP10/TL-120V TUNGSTEN HALOGEN PAR38 IR SILVER REFLECTOR LAMP 42WATT 120VOLT MEDIUM SKIRTED BASE SPOT10 BEAM TRIPLE LIFE
Item #: 571531
CAT #: 42PAR38/HAL/IRS/SP10/TL-120V
UPC: 046135165986
Company wide:
0 in stock
SYLVANIA

Halogen Lamp, PAR38, 250W, 120V, FL30

Halogen Lamp, 250 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw Skirted (E26sk), Lumens: 3600, CRI: 100, Color Temperature: 3025K, Beam Angle: Flood 30 Degree, Rated Average Life: 4500 Hours, Standard Case Qty: 6 Sylvania Part # 15558
Item #: 4034
CAT #: 250PAR38/HAL/FL30-120V
UPC: 046135155581
Company wide:
0 in stock
SYLVANIA

Halogen Lamp, PAR38, 50W, 120V, NFL25

Halogen Lamp, Infrared, Double Life, 50 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw Skirted (E26sk), Lumens: 850, CRI: 100, Color Temperature: 2825K, Beam Angle: Narrow Flood 25 Degree, Standard Case Qty: 10
Item #: 495905
CAT #: 50PAR38/HAL/IR/NFL25/DL-120V
UPC: 046135165832
Company wide:
0 in stock
SYLVANIA

Halogen Lamp, PAR38, 100W, 120V, Red

Halogen Lamp, 100 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw Skirted (E26sk), CRI: 100, Color Temperature: 2850K, Beam Angle: Flood 30 Degree, Lamp Finish: Red, Note: RP indicates special retail packaging, Standard Case Qty: 6 Sylvania Part # 13933
Item #: 90437
CAT #: 100PAR38/FL/R/RP-120V
UPC: 046135139338
Company wide:
0 in stock
SYLVANIA

16665 HALOGEN PAR38 HARDGLASS REFLECTOR LAMP GR

16665 HALOGEN PAR38 HARDGLASS REFLECTOR LAMP GREEN FINISH MEDIUM SKIRT BASE 90WATT 120VOLT FLOOD
Item #: 915100
CAT #: 90PAR38FLGRP-120V
UPC: 046135166655
Company wide:
0 in stock
SYLVANIA

Halogen Lamp, PAR38, 100W, 120V, Green

Halogen Lamp, 100 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw Skirted (E26sk), CRI: 100, Color Temperature: 3025K, Beam Angle: Flood 30 Degree, Lamp Finish: Green, Note: RP indicates special retail packaging, Standard Case Qty: 6 Sylvania Part # 13949
Item #: 90426
CAT #: 100PAR38/FL/G/RP-120V
UPC: 046135139499
Company wide:
0 in stock
SYLVANIA

14587 LAMP

14587 LAMP
Item #: 2753
CAT #: 90PAR38/HAL/SP9-130V
UPC: 046135145872
Company wide:
0 in stock
SYLVANIA

Halogen Lamp, PAR38, 120W, 120V, FL30

Halogen Lamp, PAR38, 120W, 120V, 2950K, Base: Medium Screw, 100 CRI, Lumens: 1800, Flood 30 Degree Sylvania Part # 14855
Item #: 2554
CAT #: 120PAR38/HAL/FL30-120V
UPC: 046135148552
Company wide:
0 in stock
Philips Lighting

Halogen Reflector Lamp, 45W, 120V

Halogen Reflector Lamp, 45W, 120V### NO LONGER MADE BY PHILIPS - SEE SUB ### Halogen Reflector Lamp, 45W, 120V, Bulb: PAR38, Base: Medium Screw Skirted (E26sk), Lumens: 530, Color Temperature: 2900K, Beam Angle: 25°, Rated Average Life: 2,500 Hrs.
Item #: 203027
CAT #: 45PAR38/HAL/FL25-130V-12PK
UPC: 046677229498
Company wide:
0 in stock
Page 1 of 1
14 Items found