39 Watt Bulb PAR38 Halogen Flood

Item #: 424334

Cat #: 39PAR38/IRC+/FL25-120V-12/1

UPC: 046677238452

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Reflector Lamp, 39W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 720, Color Temperature: 2800K, Beam Angle: 25°, Rated Average Life: 4,200 Hrs. *Philips Part # 23845-1*

Overview

Halogen Reflector Lamp, 39W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 720, Color Temperature: 2800K, Beam Angle: 25°, Rated Average Life: 4,200 Hrs. *Philips Part # 23845-1*
Due to the heat that radiates from the bulb, a minimum distance of 2 ft is required between bulb and combustible materials or objects susceptible to drying or fading
Also known as: 046677238452, 39PAR38/IRC+/FL25-120V-12/1

Specifications

Base: Medium Screw (E26)
Wattage: 39
Volts AC: 120
Color Rendering Index (CRI): 100
Lumens: 720
Color Temperature: 2800 (Warm White)
Shape: PAR38 (Sealed Beam)
Light Technology: Halogen
Angle: 25°
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 720
Shape: PAR38 (Sealed Beam)
Angle: 25°
Wattage: 39
Color Rendering Index (CRI): 100
Color Temperature: 2800 (Warm White)
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)