This product has been discontinued.

Halogen Lamp, PAR38, 80W, 120V, SP10
Item #: 492290
Cat #: 80PAR38/HAL/IR/SP10/DL-120V
UPC: 046135165931
Documents & Guides
Halogen Lamp, Infrared, Double Life, 80 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw Skirted (E26sk), Lumens: 1545, CRI: 100, Color Temperature: 2900K, Beam Angle: Spot 10 Degree, Standard Case Qty: 10 Sylvania Part # 16593
Sign In or Register to view pricing and more.
No associated products found.
Overview
Halogen Lamp, Infrared, Double Life, 80 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw Skirted (E26sk), Lumens: 1545, CRI: 100, Color Temperature: 2900K, Beam Angle: Spot 10 Degree, Standard Case Qty: 10 Sylvania Part # 16593
Also known as: 046135165931, 80PAR38/HAL/IR/SP10/DL-120V
Specifications
Color Temperature: | 2900 (Warm White) |
Volts AC: | 120 |
Base: | Medium Screw Skirted (E26sk) |
Color Rendering Index (CRI): | 100 |
Wattage: | 80 |
Lumens: | 1545 |
Shape: | PAR38 (Sealed Beam) |
Light Technology: | Halogen |
Angle: | 10° |
Color Temperature: | 2900 (Warm White) |
Base: | Medium Screw Skirted (E26sk) |
Wattage: | 80 |
Shape: | PAR38 (Sealed Beam) |
Angle: | 10° |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Lumens: | 1545 |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)