This product has been discontinued.
Halogen Lamp, PAR38, 120W, 120V, FL30
Item #: 2554
Cat #: 120PAR38/HAL/FL30-120V
UPC: 046135148552
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, PAR38, 120W, 120V, 2950K, Base: Medium Screw, 100 CRI, Lumens: 1800, Flood 30 Degree Sylvania Part # 14855
Overview
Halogen Lamp, PAR38, 120W, 120V, 2950K, Base: Medium Screw, 100 CRI, Lumens: 1800, Flood 30 Degree Sylvania Part # 14855
Also known as: 046135148552, 120PAR38/HAL/FL30-120V
Specifications
Lumens: | 1800 |
Base: | Medium Screw (E26) |
Color Temperature: | 2950 (Warm White) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Wattage: | 120 |
Shape: | PAR38 (Sealed Beam) |
Light Technology: | Halogen |
Angle: | 30° |
Lumens: | 1800 |
Color Temperature: | 2950 (Warm White) |
Color Rendering Index (CRI): | 100 |
Shape: | PAR38 (Sealed Beam) |
Angle: | 30° |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Wattage: | 120 |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)