MV-105
132 Found
Omni Cable
Power Cable, 1/0 AWG, EPR Insulation-PVC Jacket, Shielded, 15kV
Item #: 187827
CAT #: MVE31/001
UPC:
Company wide:
0
in stock
Priority Wire Cable
Medium Voltage Cable, MV-105, 2 AWG Copper, 12kV
Item #: 1586006
CAT #: 2-0115KVEPUCMV105
UPC:
Company wide:
0
in stock
Priority Wire Cable
Medium Voltage Cable, MV-105, 4/0 AWG Copper, 12kV
Item #: 1622685
CAT #: 4/0-0115KVEPUCMV105
UPC:
Company wide:
0
in stock
Southwire
Type MV-105, 4/0 AWG, 5/8kV, Tray Rated, For Direct Burial
Item #: 1989281
CAT #: 95508899
UPC:
Company wide:
0
in stock
Priority Wire Cable
2/0 CU 15KV 220M/133% EPR CTS PVC MV105
Item #: 1441375
CAT #: 2/0-0115KVEPUCMV105
UPC:
Company wide:
0
in stock
Omni Cable
Power Cable, MV-105, 250 MCM, Copper, Shielded, EPR Insulation, PVC Jacket
Item #: 811898
CAT #: MVE225001
UPC:
Company wide:
0
in stock
General Cable
MV-105 Power Cable, 4/0 AWG, Shielded 15kV, Copper
Item #: 893674
CAT #: 17031.135405
UPC:
Company wide:
0
in stock
Priority Wire Cable
Medium Voltage Cable, MV-105, 350 MCM Copper, 12kV
Item #: 1987909
CAT #: 350-0115KVEPUCMV105
UPC:
Company wide:
0
in stock
Omni Cable
OMNMVE20601 6 5KV 6 EPR/PVC133% INS
Item #: 770084
CAT #: MVE20601
UPC:
Company wide:
0
in stock
Houston Wire
Medium Voltage Power Cable, 500 MCM, Shielded, 5kV
Item #: 121810
CAT #: HW20350001
UPC:
Company wide:
0
in stock
General Cable
750 AWG 35V UNIBLEND IND MED-VOLT SHIELDED V BULK REEL
Item #: 2477811
CAT #: 17071.137005
UPC: 079407069897
Company wide:
0
in stock
Southwire
Type MV-105 Cable, 500 kcmil, 5kv/8kv, SIMpull
Item #: 801023
CAT #: 95505499
UPC:
Company wide:
0
in stock
Okonite
MV-105, (1) 2/0 AWG Copper, 5/8KV OKOGUARD EPR/PVC
Item #: 290695
CAT #: 114-23-3826
UPC:
Company wide:
0
in stock
Priority Wire Cable
4/0 AWG MV-105, 5/8KV, Shielded, 133%/100%
Item #: 2104016
CAT #: 4/0-015KVSEPMV105
UPC:
Company wide:
0
in stock
Omni Cable
Power Cable, MV-105, 500MCM, Copper, Shielded, EPR Insulation, PVC Jacket
Item #: 738596
CAT #: MVE250001
UPC:
Company wide:
0
in stock
Omni Cable
Medium Voltage Cable, 1/0 AWG Copper, 5kV
Item #: 370222
CAT #: MVE21/001
UPC:
Company wide:
0
in stock
Omni Cable
Power Cable, 1/0 AWG, EPR Insulation-PVC Jacket, Shielded, 15kV
Medium Voltage Power Cable, 1/0 AWG, EPR Insulation-PVC Jacket, MV-105-133% Insulation Level
Item #: 187827
CAT #: MVE31/001
UPC:
Category:
15 kV Copper MV-105
Company wide:
0
in stock
Priority Wire Cable
Medium Voltage Cable, MV-105, 2 AWG Copper, 12kV
Medium Voltage Cable, MV-105, 2 AWG Copper, 12kV, 220M/133% EPR CTS PVC
Item #: 1586006
CAT #: 2-0115KVEPUCMV105
UPC:
Category:
15 kV Copper MV-105
Company wide:
0
in stock
Priority Wire Cable
Medium Voltage Cable, MV-105, 4/0 AWG Copper, 12kV
Medium Voltage Cable, MV-105, 4/0 AWG Copper, 12kV, 220M/133% EPR CTS PVC
Item #: 1622685
CAT #: 4/0-0115KVEPUCMV105
UPC:
Category:
15 kV Copper MV-105
Company wide:
0
in stock
Southwire
Type MV-105, 4/0 AWG, 5/8kV, Tray Rated, For Direct Burial
4/0 AWG Copper Compressed 5/8kV NLEPR Insulation 133/100% IL SIM-PVC Jacket. MV 105 - Tray Rated - Sunlight Resistant - For Direct Burial
Item #: 1989281
CAT #: 95508899
UPC:
Category:
5 kV Copper MV-105
Company wide:
0
in stock
Priority Wire Cable
2/0 CU 15KV 220M/133% EPR CTS PVC MV105
2/0 AWG Copper EPR/PVC Copper Tape Shield2/0 CU15KV 220M/133% EPR CTS PVC MV105
Item #: 1441375
CAT #: 2/0-0115KVEPUCMV105
UPC:
Category:
15 kV Copper MV-105
Company wide:
0
in stock
Omni Cable
Power Cable, MV-105, 250 MCM, Copper, Shielded, EPR Insulation, PVC Jacket
Medium Voltage Power Cable, MV-105, 250 MCM, Copper, 1 Conductor, 133% (5kV) or 100% (8kV) Shielded, EPR Insulation, PVC Jacket
Item #: 811898
CAT #: MVE225001
UPC:
Category:
5 / 8 kV Copper MV-105
Company wide:
0
in stock
General Cable
MV-105 Power Cable, 4/0 AWG, Shielded 15kV, Copper
4/0 AWG Uniblend PVC High Speed EPR/Copper Tape Shield/PVC, Medium Voltage Power Cable, Shielded, 15kV, UL Type MV-105, 133%/100% Insulation Levels
Item #: 893674
CAT #: 17031.135405
UPC:
Category:
15 kV Copper MV-105
Company wide:
0
in stock
Priority Wire Cable
Medium Voltage Cable, MV-105, 350 MCM Copper, 12kV
Medium Voltage Cable, MV-105, 350 MCM Copper, 12kV, 220M/133% EPR CTS PVC
Item #: 1987909
CAT #: 350-0115KVEPUCMV105
UPC:
Category:
15 kV Copper MV-105
Company wide:
0
in stock
Omni Cable
OMNMVE20601 6 5KV 6 EPR/PVC133% INS
OMC MVE20601 6-1C 5KV EPR/PVC 115MILS 133% CU TAPE SHLD UL MV-105
Item #: 770084
CAT #: MVE20601
UPC:
Category:
5 / 8 kV Copper MV-105
Company wide:
0
in stock
Houston Wire
Medium Voltage Power Cable, 500 MCM, Shielded, 5kV
POWER CABLE 5kV/8kV UL Type MV-105, 105ºC Single Conductor, Shielded EPR Insulation, PVC Jacket 5kV 133%, 8kV 100% Insulation Level Copper Conductors
Item #: 121810
CAT #: HW20350001
UPC:
Category:
5 / 8 kV Copper MV-105
Company wide:
0
in stock
General Cable
750 AWG 35V UNIBLEND IND MED-VOLT SHIELDED V BULK REEL
750 AWG 35V UNIBLEND IND MED-VOLT SHIELDED V BULK REEL
Item #: 2477811
CAT #: 17071.137005
UPC: 079407069897
Category:
35 kV Copper MV-105
Company wide:
0
in stock
Southwire
Type MV-105 Cable, 500 kcmil, 5kv/8kv, SIMpull
Type MV-105 Cable, 500 kcmil, 5kv 133% Insulation, 8kv, 100% Insulation, SIMpull
Item #: 801023
CAT #: 95505499
UPC:
Category:
5 kV Copper MV-105
Company wide:
0
in stock
Okonite
MV-105, (1) 2/0 AWG Copper, 5/8KV OKOGUARD EPR/PVC
MV-105, (1) 2/0 AWG Copper, 5/8KV OKOGUARD EPR/PVC
Item #: 290695
CAT #: 114-23-3826
UPC:
Category:
5 / 8 kV Copper MV-105
Company wide:
0
in stock
Priority Wire Cable
4/0 AWG MV-105, 5/8KV, Shielded, 133%/100%
Medium Voltage Cable, 4/0 AWG MV-105, 5/8KV, Shielded, 133%/100%
Item #: 2104016
CAT #: 4/0-015KVSEPMV105
UPC:
Category:
5 / 8 kV Copper MV-105
Company wide:
0
in stock
Omni Cable
Power Cable, MV-105, 500MCM, Copper, Shielded, EPR Insulation, PVC Jacket
Power Cable, MV-105, 500MCM, Copper, 1 Conductor, 133% (5kV) or 100% (8kV) Shielded, EPR Insulation, PVC Jacket
Item #: 738596
CAT #: MVE250001
UPC:
Category:
5 / 8 kV Copper MV-105
Company wide:
0
in stock
Omni Cable
Medium Voltage Cable, 1/0 AWG Copper, 5kV
5kV Single Conductor Compressed Stranding Medium Voltage Cable, 1/0 AWG
Item #: 370222
CAT #: MVE21/001
UPC:
Category:
5 / 8 kV Copper MV-105
Company wide:
0
in stock