5 kV Copper MV-105
21 Found
Southwire
Type MV-105, 4/0 AWG, 5/8kV, Tray Rated, For Direct Burial
Item #: 1989281
CAT #: 95508899
UPC:
Company wide:
0
in stock
Southwire
Type MV-105 Cable, 500 kcmil, 5kv/8kv, SIMpull
Item #: 801023
CAT #: 95505499
UPC:
Company wide:
0
in stock
Southwire
Type MV-105, 2/3, 5kV, Armored, PVC Jacket, Shielded
Item #: 1361930
CAT #: 89063699
UPC:
Company wide:
0
in stock
Omni Cable
2/0-1C 5KV EPR/PVC 115MIL 133% CU TAPE SHIELD UL MV-105
Item #: 1380872
CAT #: MVE22/001
UPC:
Company wide:
0
in stock
Southwire
SW 95463699 2 AWG CU 115 NL EPR
Item #: 801117
CAT #: 95463699
UPC:
Company wide:
0
in stock
Priority Wire Cable
1/0 CU 5/8KV 115M/133% EPR CTS PVC MV105
Item #: 1751236
CAT #: 1/0-015KVSEPMV105
UPC:
Company wide:
0
in stock
Prysmian
FAA Type B Primary Cable, (2) 4 AWG, (1) 8 AWG, Green, Paralleled
Item #: 1058252
CAT #: 20316495
UPC:
Company wide:
0
in stock
Prysmian
Triple Rated MV-90 Power Cable, 4 AWG, FAA Type C & CSA, XLPE
Item #: 697508
CAT #: 20265442
UPC:
Company wide:
0
in stock
Prysmian
FAA Type B Primary Cable, (2) 4 AWG, (1) 8 AWG, Black/Black/White
Item #: 697519
CAT #: 20265645
UPC:
Company wide:
0
in stock
Prysmian
FAA Type B Primary Cable, (2) 4 AWG, (1) 8 AWG, Black/Black/White
Item #: 697507
CAT #: 20263924
UPC:
Company wide:
0
in stock
Southwire
Type MV-105, 350/3, 5kV, Armored, PVC Jacket, Shielded
Item #: 1095533
CAT #: 89064299
UPC:
Company wide:
0
in stock
Southwire
MVU 350 STC 5KV133 ET115 CPE BK
Item #: 1287463
CAT #: 67899699
UPC:
Company wide:
0
in stock
Multiple
COP MV5KV23EPR133 WIRE MV 5KV 2/3C
Item #: 854557
CAT #: MV5KV23EPR133
UPC:
Company wide:
0
in stock
Southwire
MV-105 Power Cable, 350 MCM Copper, 5kV, Tape Shield
Item #: 1237999
CAT #: 55052099
UPC:
Company wide:
0
in stock
Multiple
Medium Voltage , 5kV, 2/3, Copper, Cut to Length
Item #: 1370245
CAT #: MV5KV23EPR133-CUT
UPC:
Company wide:
0
in stock
Multiple
Medium Voltage , 5kV, 500 MCM XLP, Copper, Cut to Length
Item #: 1370257
CAT #: MV5KV500XLP100-CUT
UPC:
Company wide:
0
in stock
Southwire
Type MV-105, 4/0 AWG, 5/8kV, Tray Rated, For Direct Burial
4/0 AWG Copper Compressed 5/8kV NLEPR Insulation 133/100% IL SIM-PVC Jacket. MV 105 - Tray Rated - Sunlight Resistant - For Direct Burial
Item #: 1989281
CAT #: 95508899
UPC:
Category:
5 kV Copper MV-105
Company wide:
0
in stock
Southwire
Type MV-105 Cable, 500 kcmil, 5kv/8kv, SIMpull
Type MV-105 Cable, 500 kcmil, 5kv 133% Insulation, 8kv, 100% Insulation, SIMpull
Item #: 801023
CAT #: 95505499
UPC:
Category:
5 kV Copper MV-105
Company wide:
0
in stock
Southwire
Type MV-105, 2/3, 5kV, Armored, PVC Jacket, Shielded
Type MV-105 Medium Voltage Cable, 2 AWG, 3 Conductor Copper, 5kv, 115 Mils No Lead Ethylene Propylene Rubber, 133% Insulation Level, Tape Shield, Continuous Corrugated Welded Armor, PVC Jacket
Item #: 1361930
CAT #: 89063699
UPC:
Category:
5 kV Copper MV-105
Company wide:
0
in stock
Omni Cable
2/0-1C 5KV EPR/PVC 115MIL 133% CU TAPE SHIELD UL MV-105
2/0-1C 5KV EPR/PVC 115MIL 133% CU TAPE SHIELD UL MV-105
Item #: 1380872
CAT #: MVE22/001
UPC:
Category:
5 kV Copper MV-105
Company wide:
0
in stock
Southwire
SW 95463699 2 AWG CU 115 NL EPR
SW 95463699 2 AWG CU 115 NL EPR 8/1000-5/133 TS SIM PVC
Item #: 801117
CAT #: 95463699
UPC:
Category:
5 kV Copper MV-105
Company wide:
0
in stock
Priority Wire Cable
1/0 CU 5/8KV 115M/133% EPR CTS PVC MV105
1/0 CU 5/8KV 115M/133% EPR CTS PVC MV105
Item #: 1751236
CAT #: 1/0-015KVSEPMV105
UPC:
Category:
5 kV Copper MV-105
Company wide:
0
in stock
Prysmian
FAA Type B Primary Cable, (2) 4 AWG, (1) 8 AWG, Green, Paralleled
FAA Type B Primary Cable, (2) 4 AWG, (1) 8 AWG, XHHW, Green, Paralleled, CPE Jacket, EPR Insulation, L824C, 5Kv
Item #: 1058252
CAT #: 20316495
UPC:
Category:
5 kV Copper MV-105
Company wide:
0
in stock
Prysmian
Triple Rated MV-90 Power Cable, 4 AWG, FAA Type C & CSA, XLPE
Triple Rated MV-90 Power Cable, 4 AWG, FAA Type C & CSA, XLPE
Item #: 697508
CAT #: 20265442
UPC:
Category:
5 kV Copper MV-105
Company wide:
0
in stock
Prysmian
FAA Type B Primary Cable, (2) 4 AWG, (1) 8 AWG, Black/Black/White
FAA Type B Primary Cable, (2) 4 AWG, (1) 8 AWG, Black/Black/White, Paralleled & Striped, 5Kv, L824C
Item #: 697519
CAT #: 20265645
UPC:
Category:
5 kV Copper MV-105
Company wide:
0
in stock
Prysmian
FAA Type B Primary Cable, (2) 4 AWG, (1) 8 AWG, Black/Black/White
FAA Type B Primary Cable, (2) 4 AWG, (1) 8 AWG, Black/Black/White, Paralleled & Striped, 5Kv, 1000 Foot Reel, L824C
Item #: 697507
CAT #: 20263924
UPC:
Category:
5 kV Copper MV-105
Company wide:
0
in stock
Southwire
Type MV-105, 350/3, 5kV, Armored, PVC Jacket, Shielded
Type MV-105 Medium Voltage Cable, 350 AWG, 3 Conductor Copper, 5kv, 115 Mils No Lead Ethylene Propylene Rubber, 133% Insulation Level, Tape Shield, Continuous Corrugated Welded Armor, PVC Jacket
Item #: 1095533
CAT #: 89064299
UPC:
Category:
5 kV Copper MV-105
Company wide:
0
in stock
Multiple
COP MV5KV23EPR133 WIRE MV 5KV 2/3C
COP MV5KV23EPR133 WIRE MV 5KV 2/3C EPR 133%
Item #: 854557
CAT #: MV5KV23EPR133
UPC:
Category:
5 kV Copper MV-105
Company wide:
0
in stock
Southwire
MV-105 Power Cable, 350 MCM Copper, 5kV, Tape Shield
350 MCM Type MV-105 Single Conductor Copper, 115 Mils No Lead Ethylene Propylene Rubber (NL-EPR) 133% Insulation Level, Tape Shield, Chlorinated Polyethylene (CPE) Jacket, Dual Rated UL/CSA
Item #: 1237999
CAT #: 55052099
UPC:
Category:
5 kV Copper MV-105
Company wide:
0
in stock
Multiple
Medium Voltage , 5kV, 2/3, Copper, Cut to Length
Medium Voltage , 5kV, 2/3, Copper, Cut to Length
Item #: 1370245
CAT #: MV5KV23EPR133-CUT
UPC:
Category:
5 kV Copper MV-105
Company wide:
0
in stock
Multiple
Medium Voltage , 5kV, 500 MCM XLP, Copper, Cut to Length
Medium Voltage , 5kV, 500 MCM XLP, Copper, Cut to Length
Item #: 1370257
CAT #: MV5KV500XLP100-CUT
UPC:
Category:
5 kV Copper MV-105
Company wide:
0
in stock