Type MV-105 Cable, 500 kcmil, 5kv/8kv, SIMpull

Item #: 801023

Cat #: 95505499

UPC:

Documents & Guides
Type MV-105 Cable, 500 kcmil, 5kv 133% Insulation, 8kv, 100% Insulation, SIMpull
Sign In or Register to view pricing and more.

No associated products found.

Overview

Type MV-105 Cable, 500 kcmil, 5kv 133% Insulation, 8kv, 100% Insulation, SIMpull
Southwire CT1-09ET Type MV-105 Cable is for use in aerial, direct burial, cable trays, conduit, and underground duct installations as permitted by the NEC®
Also known as: 95505499

Specifications

Material: Copper
Color: Black
Conductors: 1
Gauge: 500 kcmil
Material: Copper
Conductors: 1
Color: Black
Gauge: 500 kcmil

Customer Reviews

No reviews for this product
(0)