Type MV-105, 4/0 AWG, 5/8kV, Tray Rated, For Direct Burial

Item #: 1989281

Cat #: 95508899

UPC:

Documents & Guides
4/0 AWG Copper Compressed 5/8kV NLEPR Insulation 133/100% IL SIM-PVC Jacket. MV 105 - Tray Rated - Sunlight Resistant - For Direct Burial
Sign In or Register to view pricing and more.

No associated products found.

Overview

4/0 AWG Copper Compressed 5/8kV NLEPR Insulation 133/100% IL SIM-PVC Jacket. MV 105 - Tray Rated - Sunlight Resistant - For Direct Burial
Southwire’s 5kV 133% /8KV 100% cables are suited for use in wet and dry areas, conduits, ducts, troughs, trays, direct burial when installed with a grounding conductor in close proximity that conforms to NEC section 311.36 and 250.4(A)(5), aerially supported by a messenger and where superior electrical properties are desired.
Also known as: 95508899

Specifications

Volts AC: 8kV, 5kV
Material: Copper
Gauge: 4/0 AWG
Volts AC: 8kV, 5kV
Gauge: 4/0 AWG
Material: Copper

Customer Reviews

No reviews for this product
(0)