
MV-105 Power Cable, 4/0 AWG, Shielded 15kV, Copper
Item #: 893674
Cat #: 17031.135405
UPC:
Documents & Guides
4/0 AWG Uniblend PVC High Speed EPR/Copper Tape Shield/PVC, Medium Voltage Power Cable, Shielded, 15kV, UL Type MV-105, 133%/100% Insulation Levels
Sign In or Register to view pricing and more.
Overview
4/0 AWG Uniblend PVC High Speed EPR/Copper Tape Shield/PVC, Medium Voltage Power Cable, Shielded, 15kV, UL Type MV-105, 133%/100% Insulation Levels
Superior performance in petrochemical plants, pulp and paper mills, sewage and water treatment plants, environmental protection systems, railroads, mines, utility power generating stations, steel mills, textile plants and other industrial three-phase applications
Also known as: 17031.135405
Specifications
Volts AC: | 15kV |
Gauge: | 4/0 AWG |
Conductors: | 1 |
Volts AC: | 15kV |
Conductors: | 1 |
Gauge: | 4/0 AWG |
Customer Reviews
No reviews for this product
(0)